Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY NYL-YLW-38PL-KD6PK Lockout Padlock, Keyed Different, Nylon, Std Body Body Size, Plastic, Std, Yellow | CP2FFW

BRADY NYL-YLW-38PL-KD6PK Lockout Padlock, Keyed Different, Nylon, Std Body Body Size, Plastic, Std, Yellow

Item: CP2FFW Model: NYL-YLW-38PL-KD6PKCross Ref: 55JY06
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€134.78 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLockout Padlock
Body ColorYellow
Body FinishNylon
Body Height1 4/5"
Body MaterialNylon
Body Width1 1/2"
Control Key Registration RequiredNo
Display Sell UomPK
FeaturesColor Matched Keys And Lock Bodies, Key Retaining Feature Prevents The Key From Being Removed Until The Shackle Is Closed, Linear Lock Design, Low-Friction Locking Mechanism, Non-Conductive, Non-Sparking, One-Piece Body Design
HeaderDanger
Includes(6) English Labels, (6) French Labels, (6) Keys, (6) Padlocks, (6) Spanish Labels
LabelingLabel Included
LanguageEnglish, French, Spanish
LegendDanger Locked Out Do Not Remove, Property Of
Non-removable KeyYes
Number Of Keys6
Shackle Dia.1/4"
Shackle LengthStandard
Shackle MaterialPlastic
Shackle Material FinishNon Conductive Nylon
Shackle Width0.812"
Sub-brandSafekey
Vertical Shackle Clearance1 1/2"

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelBody MaterialShackle MaterialBody ColorShackle Dia.Vertical Shackle ClearanceKey TypePkg. Qty.Price
BRADY ALU-RED-38ST-KA6PK Lockout Padlock, PK 6 | CE9YBM 55JY32 ALU-RED-38ST-KA6PKAluminumSteelRed1/4"-Alike6€175.01
BRADY NYL-BLU-38PL-KD6PK Lockout Padlock, PK 6 | CE9YBN 55JY08 NYL-BLU-38PL-KD6PKNylonPlasticBlue1/4"-Different6€126.49
BRADY NYL-RED-38PL-KD6PK Lockout Padlock, PK 6 | CE9YBP 55JY05 NYL-RED-38PL-KD6PKNylonPlasticRed1/4"-Different6€126.49
BRADY ALU-RED-38ST-KD6PK Lockout Padlock, PK 6 | CE9YBQ 55JY41 ALU-RED-38ST-KD6PKAluminumSteelRed1/4"-Different6€160.07
BRADY ALU-BLU-76ST-KD6PK Lockout Padlock, PK 6 | CE9YBR 55JZ26 ALU-BLU-76ST-KD6PKAluminumSteelBlue1/4"-Different6€172.17
BRADY NYL-PRP-38ST-KA6PK Lockout Padlock, PK 6 | CE9YBT 55JX74 NYL-PRP-38ST-KA6PKNylonSteelPurple1/4"-Alike6€146.12
BRADY CPT-PRP-25PL-KA6PK Lockout Padlock, PK 6 | CE9YBU 55JY74 CPT-PRP-25PL-KA6PKNylonPlasticPurple0.188"-Alike6€123.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY NYL-YLW-38PL-KD6PK Lockout Padlock, Keyed Different, Nylon, Std Body Body Size, Plastic, Std, Yellow
€134.78 /pack