Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY M71C-2000-595-GD Continuous Label Roll, 2 Inch X 50 Ft, Vinyl, Gold, Outdoor | CP2JJA

BRADY M71C-2000-595-GD Continuous Label Roll, 2 Inch X 50 Ft, Vinyl, Gold, Outdoor

Item: CP2JJA Model: M71C-2000-595-GDCross Ref: 5UCN2
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemRoll
AdhesiveAdhesive
Adhesive MaterialAcrylic
Adhesive PropertiesAggressive Permanent Adhesive
ApplicationGeneral Identification, Pipe And Valve Marking
Compatible Grainger Part Number5UCT1
Compatible Mfr Part NumberM71-R6000
For Print MethodThermal Transfer
Indoor/outdoor UsageOutdoor
Label ColorGold
Label FinishGloss
Label MaterialVinyl
Label Media FormatContinuous Roll
Label Thickness0.004"
Label Width2"
Material SeriesSeries B-595
Maximum Service Temperature180°F
Minimum Service Temperature-40°F
Printer Series CompatibilityBMP71
Product TypeIndoor Outdoor Vinyl Label
Recommended RibbonM71-R4400-WT
Resistance PropertiesAbrasion Resistant, Chemical Resistant, Oil Resistant, Water Resistant
Roll Length50 ft.
Service Temperature Range-40°F to 180°F
StandardsASTM D 2979, ASTM D 523

Shipping Info:

Ship weight (kg) 0.144
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelLabel WidthAdhesiveFor Print MethodLabel TypeService Temp. RangeIndoor/outdoorLabel ColorLabel ThicknessPrice
BRADY BM71C-1000-582 Continuous Label Roll Inch Box, 1 Inch X 75 Ft, Glow Inch The Dark Polyester, Green | CP2AXP BM71C-1000-582---------
RFQ
BRADY BM71C-1000-584-OR Continuous Label Roll Inch Box, 1 Inch X 75 Ft, Reflective Vinyl, Orange, Outdoor | CP2AXT BM71C-1000-584-OR1"AdhesiveThermal Transfer--40°F to +158°FOutdoorOrange0.005"€293.58
BRADY BM71C-2000-855-WT Continuous Label Roll Inch Box, 2 Inch X 75 Ft, Polyester, White, Indoor/Outdoor | CP2AXV BM71C-2000-855-WT---------
RFQ
BRADY MC-1500-584 Continuous Label Roll Cartridge, 1 1/2 Inch X 20 Ft, Reflective Halogen Free Plastic | CP2BAL MC-1500-584---------
RFQ
BRADY MC-1500-595-OR-BK Continuous Label Roll Cartridge, 1 1/2 Inch X 25 Ft, Halogen Free Vinyl, Black On Orange | CP2BAN MC-1500-595-OR-BK---------
RFQ
BRADY MC-1500-595-YL-BK Continuous Label Roll Cartridge, 1 1/2 Inch X 25 Ft, Halogen Free Vinyl, Black On Yellow | CP2BAQ MC-1500-595-YL-BK---------
RFQ
BRADY MC-1500-595-WT-RD Continuous Label Roll Cartridge, 1 1/2 Inch X 25 Ft, Vinyl, Red On White, Outdoor | CP2BAT MC-1500-595-WT-RD---------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY M71C-2000-595-GD Continuous Label Roll, 2 Inch X 50 Ft, Vinyl, Gold, Outdoor