Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY M71C-1900-483 Continuous Label Roll, 1 29/32 Inch X 50 Ft, Polyester, White, Indoor | CP2HXZ

BRADY M71C-1900-483 Continuous Label Roll, 1 29/32 Inch X 50 Ft, Polyester, White, Indoor

Item: CP2HXZ Model: M71C-1900-483Cross Ref: 5WKD3
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemRoll
AdhesiveAdhesive
Adhesive MaterialRubber
Adhesive PropertiesAggressive Permanent Adhesive
ApplicationBarcode Labeling, Component And Equipment Labeling, Data And Telecommunications Labeling, Electrical Labeling, General Identification, Inventory And Inspection Labeling
Compatible Grainger Part Number5UCT1
Compatible Mfr Part NumberM71-R6000
For Print MethodThermal Transfer
Indoor/outdoor UsageIndoor
Label ColorWhite
Label FinishGloss
Label MaterialPolyester
Label Media FormatContinuous Roll
Label Thickness0.004"
Label Width1 29/32"
Material SeriesSeries B-483A
Maximum Service Temperature248°F
Minimum Service Temperature-40°F
Printer Series CompatibilityBMP71
Product TypeAsset and Equipment Tracking Label
Recommended RibbonM71-R6000
Resistance PropertiesAbrasion Resistant, Chemical Resistant, Corrosion Resistant, Humidity Resistant, UV Resistant, Weather Resistant
Roll Length50 ft.
Service Temperature Range-40°F to 248°F
StandardsASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA APPROVED, UL RECOGNIZED UL969

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelLabel WidthAdhesiveFor Print MethodLabel TypeService Temp. RangeIndoor/outdoorLabel ColorLabel ThicknessPrice
BRADY BM71C-1000-582 Continuous Label Roll Inch Box, 1 Inch X 75 Ft, Glow Inch The Dark Polyester, Green | CP2AXP BM71C-1000-582---------
RFQ
BRADY BM71C-1000-584-OR Continuous Label Roll Inch Box, 1 Inch X 75 Ft, Reflective Vinyl, Orange, Outdoor | CP2AXT BM71C-1000-584-OR1"AdhesiveThermal Transfer--40°F to +158°FOutdoorOrange0.005"€293.58
BRADY BM71C-2000-855-WT Continuous Label Roll Inch Box, 2 Inch X 75 Ft, Polyester, White, Indoor/Outdoor | CP2AXV BM71C-2000-855-WT---------
RFQ
BRADY MC-1500-584 Continuous Label Roll Cartridge, 1 1/2 Inch X 20 Ft, Reflective Halogen Free Plastic | CP2BAL MC-1500-584---------
RFQ
BRADY MC-1500-595-OR-BK Continuous Label Roll Cartridge, 1 1/2 Inch X 25 Ft, Halogen Free Vinyl, Black On Orange | CP2BAN MC-1500-595-OR-BK---------
RFQ
BRADY MC-1500-595-YL-BK Continuous Label Roll Cartridge, 1 1/2 Inch X 25 Ft, Halogen Free Vinyl, Black On Yellow | CP2BAQ MC-1500-595-YL-BK---------
RFQ
BRADY MC-1500-595-WT-RD Continuous Label Roll Cartridge, 1 1/2 Inch X 25 Ft, Vinyl, Red On White, Outdoor | CP2BAT MC-1500-595-WT-RD---------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY M71C-1900-483 Continuous Label Roll, 1 29/32 Inch X 50 Ft, Polyester, White, Indoor