Item | Ribbon |
For Use With Grainger Item Number | 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07 |
For Use With Mfr. Model Number | BMP71, BMP71-AM-BWSPWID, BMP71-AM-BWSSFID, M710, M710-KIT, M710-WB-KIT, M710-WB-PWID, M710-WB-SFID |
Resistance Properties | Scratch Resistant, Solvent Resistant |
Ribbon Color | Black |
Ribbon Format | Ribbon In Cartridge |
Ribbon Formulation | Resin |
Ribbon Length | 150 ft. |
Ribbon Width | 2" |
Compatible Grainger Part Number | 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07 |
Compatible Mfr Part Number | BMP71, BMP71-AM-BWSPWID, BMP71-AM-BWSSFID, M710, M710-KIT, M710-WB-KIT, M710-WB-PWID, M710-WB-SFID |
Printer Series Compatibility | M710 |
Product Type | Printer Ribbon |
Ribbon Series | Series R10000 |