Item | Label |
Adhesive | Adhesive |
Adhesive Material | Acrylic |
Adhesive Properties | Permanent |
Application | Barcode Labeling, Circuit Board Labeling, Component And Equipment Labeling, General Identification, Inventory And Inspection Labeling |
Core Diameter | Not Applicable |
For Print Method | Thermal Transfer |
For Use With Grainger Item Number | 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07 |
For Use With Mfr. Model Number | BMP71, M710 |
Includes | Roll Of 500 Labels |
Indoor/outdoor | Outdoor |
Inkjet Printable | No |
Label Color | White |
Label Finish | Gloss |
Label Height | 1/2" |
Label Material | Polyester |
Label Shape | Rectangle |
Label Thickness | 0.003" |
Label Width | 1 1/2" |
Labels Per Row | 1 |
Material Properties | Harsh Environment, Heat Resistant, Permanent Adhesive, Aggressive Adhesive |
Max. Service Temp. | 230°F |
Media Format | Die Cut |
No. Of Labels | 1 |
Number Of Labels Included | 500 |
Preprinted Images | None |
Preprinted Text | No Legend |
Recommended Ribbon | M7-R6000 |
Resistance Properties | Abrasion Resistant, Chemical Resistant, Corrosion Resistant, Humidity Resistant, UV Resistant, Weather Resistant |
Roll Length | Not Applicable |
Roll Width | 1 1/2" |
Secondary Label Included | No |
Service Temp. Range | -94°F to +230°F |
Vial/tube Size | 12 mL to 24 mL |
Compatible Grainger Part Number | 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07 |
Compatible Mfr Part Number | BMP71, M710 |
Indoor/outdoor Usage | Outdoor |
Material Series | Series B-423 |
Maximum Service Temperature | 230°F |
Minimum Service Temperature | -94°F |
Printer Series Compatibility | BMP71, M710 |
Product Type | Label |
Service Temperature Range | -94°F to 230°F |
Standards | HALOGEN FREE (DIN VDE 0472 PART 815) |