Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY M7-250-175-7641-YL Sleeve, 1 3/4 x 7/16 Inch Size, 1 3/4 Inch Size, Polyolefin, Yellow | CP2MBF

BRADY M7-250-175-7641-YL Sleeve, 1 3/4 x 7/16 Inch Size, 1 3/4 Inch Size, Polyolefin, Yellow

Item: CP2MBF Model: M7-250-175-7641-YLCross Ref: 803UW4
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€199.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSleeve
AdhesiveNon Adhesive
ApplicationData And Telecommunications Labeling, Wire And Cable Labeling
ColorYellow
Double-sided PrintableNo
FinishMatte
For Print MethodThermal Transfer
For Use With Grainger Item Number5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07
For Use With Mfr. Model NumberBMP71, M710
Indoor/outdoorIndoor
Label Attachment StyleHeat Shrink
Label Height0.438"
Label MaterialPolyolefin
Label Width1 3/4"
Labels Per Roll100
Labels Per Row1
Material PropertiesHeat Shrinkable, Low Smoke, Zero Halogen, Flame Retardant
Max. Service Temp.221°F
Max. Wire Gauge8 AWG
Maximum Wire Dia.0.215"
Minimum Wire Dia.1/8"
Minimum Wire Gauge12 AWG
Preprinted ImagesNone
Preprinted TextNo Legend
Recommended RibbonM7-R6000M7-R6600
Resistance PropertiesChemical Resistant, Corrosion Resistant, Humidity Resistant, Self Extinguishing, UV Resistant, Weather Resistant
Roll Width1 3/4"
Service Temp. Range-67°F to +221°F

Shipping Info:

Ship weight (kg) 0.1368
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelLabel WidthAdhesiveService Temp. RangeIndoor/outdoorLabel MaterialLabel HeightColorRoll WidthPrice
BRADY BM7C-1000-342 Sleeve, 1 21/32 Inch Size, 1 x 50 Ft, Polyolefin, White | CP2LWK BM7C-1000-342-Not Applicable-67°F to +275°FIndoorPolyolefin1.656"White1"€1,297.41
BRADY M6-750-175-344-BK Sleeve, 1 3/4 x 1 1/4 Inch Size, 1 3/4 Inch Size, Polyolefin, Black | CP2LWL M6-750-175-344-BK1 3/4"Non Adhesive-67°F to +267°FIndoorPolyolefin1 1/4"Black1 3/4"€417.49
BRADY M7-750-175-344 Sleeve, 1 3/4 x 1 1/4 Inch Size, 1 3/4 Inch Size, Polyolefin, White | CP2LWM M7-750-175-3441 3/4"Non Adhesive-67°F to +275°FIndoorPolyolefin1 1/4"White1 3/4"€423.18
BRADY M6-750-175-342-WT Sleeve, 1 3/4 x 1 1/4 Inch Size, 1 3/4 Inch Size, Polyolefin, White | CP2LWN M6-750-175-342-WT1 3/4"Non Adhesive-67°F to +275°FIndoorPolyolefin1 1/4"White1 3/4"€335.19
BRADY M7-750-175-7641 Sleeve, 1 3/4 x 1 1/4 Inch Size, 1 3/4 Inch Size, Polyolefin, White | CP2LWP M7-750-175-76411 3/4"Non Adhesive-67°F to +221°FIndoorPolyolefin1 1/4"White1 3/4"€329.21
BRADY M7-750-175-344-YL Sleeve, 1 3/4 x 1 1/4 Inch Size, 1 3/4 Inch Size, Polyolefin, Yellow | CP2LWQ M7-750-175-344-YL1 3/4"Non Adhesive-67°F to +275°FIndoorPolyolefin1 1/4"Yellow1 3/4"€448.92
BRADY M6-750-175-342-YL Sleeve, 1 3/4 x 1 1/4 Inch Size, 1 3/4 Inch Size, Polyolefin, Yellow | CP2LWR M6-750-175-342-YL1 3/4"Non Adhesive-67°F to +275°FIndoorPolyolefin1 1/4"Yellow1 3/4"€335.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY M7-250-175-7641-YL Sleeve, 1 3/4 x 7/16 Inch Size, 1 3/4 Inch Size, Polyolefin, Yellow
€199.02 /unit