Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY M7-2000-483-OR-KT Label, 2 Inch Size x 50 ft, Polyester With Polyester Adhesive, Orange | CP2DCF

BRADY M7-2000-483-OR-KT Label, 2 Inch Size x 50 ft, Polyester Adhesive, Orange

Item: CP2DCF Model: M7-2000-483-OR-KTCross Ref: 803MU6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€533.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLabel
AdhesiveAdhesive
Adhesive MaterialPolyester
Adhesive PropertiesPermanent
ApplicationFloor Marking, General Identification, Lean And 5S Labeling, Safety Identification
ColorOrange
FinishGloss
For Print MethodThermal Transfer
For Use With Grainger Item Number5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07
For Use With Mfr. Model NumberBMP71, M710
IncludesKit Of 2 Rolls
Indoor/outdoorIndoor
MaterialPolyester
Material PropertiesAggressive Adhesive
Max. Service Temp.129°F
Media FormatContinuous
Recommended RibbonM7-R4400-WTM7-R6000
Resistance PropertiesAbrasion Resistant, Chemical Resistant, Corrosion Resistant, Humidity Resistant, UV Resistant, Weather Resistant
Roll Length50 ft.
Roll Width2"
Service Temp. Range0°F to +129°F
Thickness0.008"
Compatible Grainger Part Number5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07
Compatible Mfr Part NumberBMP71, M710
Indoor/outdoor UsageIndoor
Material SeriesSeries B 483A, Series B 634
Maximum Service Temperature129°F
Minimum Service Temperature0°F
Printer Series CompatibilityBMP71, M710
Product TypeLabel
Service Temperature Range0°F to 129°F
StandardsASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA APPROVED, UL RECOGNIZED

Shipping Info:

Ship weight (kg) 0.576
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelAdhesive PropertiesAdhesive MaterialColorRoll WidthMedia FormatRoll LengthThicknessLabel ColorPrice
BRADY M7-1000-483-BK-KT Label, 1 Inch Size x 50 ft, Polyester With Polyester Adhesive, Black | CP2CJH M7-1000-483-BK-KTPermanentPolyesterBlack1"Continuous50 ft.0.008"-€351.69
BRADY M7-1000-483-BL-KT Label, 1 Inch Size x 50 ft, Polyester With Polyester Adhesive, Blue | CP2CJJ M7-1000-483-BL-KTPermanentPolyesterBlue1"Continuous50 ft.0.008"-€351.69
BRADY M7-1000-483-GN-KT Label, 1 Inch Size x 50 ft, Polyester With Polyester Adhesive, Green | CP2CJK M7-1000-483-GN-KTPermanentPolyesterGreen1"Continuous50 ft.0.008"Green€351.69
BRADY M7-1000-483-OR-KT Label, 1 Inch Size x 50 ft, Polyester With Polyester Adhesive, Orange | CP2CJL M7-1000-483-OR-KTPermanentPolyesterOrange1"Continuous50 ft.0.008"-€351.69
BRADY M7-1000-483-WT-KT Label, 1 Inch Size x 50 ft, Polyester With Polyester Adhesive, White | CP2CJM M7-1000-483-WT-KTPermanentPolyesterWhite1"Continuous50 ft.0.008"-€351.69
BRADY M7-2000-483-BK-KT Label, 2 Inch Size x 50 ft, Polyester With Polyester Adhesive, Black | CP2DCC M7-2000-483-BK-KTPermanentPolyesterBlack2"Continuous50 ft.0.008"-€517.79
BRADY M7-2000-483-BL-KT Label, 2 Inch Size x 50 ft, Polyester With Polyester Adhesive, Blue | CP2DCD M7-2000-483-BL-KTPermanentPolyesterBlue2"Continuous50 ft.0.008"Blue€491.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY M7-2000-483-OR-KT Label, 2 Inch Size x 50 ft, Polyester Adhesive, Orange
€533.10 /unit