Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY M7-14-423 Label, 3/16 Inch Size x 1 Inch, 1 Inch, Polyester, White, 750 Labels per Roll | CP2DFT

BRADY M7-14-423 Label, 3/16 Inch Size x 1 Inch, 1 Inch, Polyester, White, 750 Labels per Roll

Item: CP2DFT Model: M7-14-423Cross Ref: 803R51
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€134.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLabel
AdhesiveAdhesive
Adhesive MaterialAcrylic
Adhesive PropertiesPermanent
ApplicationBarcode Labeling, Circuit Board Labeling, Component And Equipment Labeling, General Identification, Inventory And Inspection Labeling
For Print MethodThermal Transfer
For Use With Grainger Item Number5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07
For Use With Mfr. Model NumberBMP71, M710
IncludesRoll Of 750 Labels
Indoor/outdoorOutdoor
Inkjet PrintableNo
Label ColorWhite
Label FinishGloss
Label Height0.188"
Label MaterialPolyester
Label ShapeRectangle
Label Thickness0.003"
Label Width1"
Labels Per Roll750
Labels Per Row1
Material PropertiesHarsh Environment, Heat Resistant, Permanent Adhesive, Aggressive Adhesive
Max. Service Temp.230°F
Preprinted ImagesNone
Preprinted TextNo Legend
Recommended RibbonM7-R6000
Resistance PropertiesAbrasion Resistant, Chemical Resistant, Corrosion Resistant, Humidity Resistant, UV Resistant, Weather Resistant
Roll Width1"
Secondary Label IncludedNo
Service Temp. Range-94°F to +230°F
Compatible Grainger Part Number5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07
Compatible Mfr Part NumberBMP71, M710
Indoor/outdoor UsageOutdoor
Material SeriesSeries B-423
Maximum Service Temperature230°F
Minimum Service Temperature-94°F
Printer Series CompatibilityBMP71, M710
Product TypeLabel
Service Temperature Range-94°F to 230°F
StandardsHALOGEN FREE (DIN VDE 0472 PART 815)
Vial/tube Size50 ml

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelLabel WidthService Temp. RangeLabel MaterialLabel ColorLabel FinishMax. Service Temp.Labels Per RowLabel HeightPkg. Qty.Price
BRADY M7-32-423 Label, 1 1/2 Inch Size x 1 1/2 Inch, 1 1/2 Inch, Polyester, White, 250 Labels per Roll | CP2BXB M7-32-4231 1/2"-94°F to +230°FPolyesterWhiteGloss230°F11 1/2"1€128.92
BRADY M7-26-428 Label, 1 1/4 Inch Size x 2 3/4 Inch, 2 3/4 Inch, Polyester, Light Gray | CP2CBD M7-26-4282 3/4"-40°F to +248°FPolyesterLight GrayMatte248°F11 1/4"1€127.43
BRADY M7-26-423 Label, 1 1/4 Inch Size x 2 3/4 Inch, 2 3/4 Inch, Polyester, White, 100 Labels per Roll | CP2CBF M7-26-4232 3/4"-94°F to +230°FPolyesterWhiteGloss230°F11 1/4"1€94.68
BRADY M7-37-423 Label, 1 29/32 Inch Size x 3 Inch, 3 Inch, Polyester, White, 100 Labels per Roll | CP2CCE M7-37-4233"-94°F to +230°FPolyesterWhiteGloss230°F11.906"1€93.38
BRADY M7-38-428 Label, 1 29/32 Inch Size x 4 Inch, 4 Inch, Polyester, Light Gray, 100 Labels per Roll | CP2CCL M7-38-4284"-40°F to +248°FPolyesterLight GrayMatte248°F11.906"1€142.78
BRADY M7-38-423 Label, 1 29/32 Inch Size x 4 Inch, 4 Inch, Polyester, White, 100 Labels per Roll | CP2CCP M7-38-4234"-94°F to +230°FPolyesterWhiteGloss230°F11.906"1€115.27
BRADY M7-31-423 Label, 1 Inch Size x 1 1/2 Inch, 1 1/2 Inch, Polyester, White, 250 Labels per Roll | CP2CEL M7-31-4231 1/2"-94°F to +230°FPolyesterWhiteGloss230°F11"1€97.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY M7-14-423 Label, 3/16 Inch Size x 1 Inch, 1 Inch, Polyester, White, 750 Labels per Roll
€134.77 /unit