Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY M7-11-417 Label, 3/4 Inch Size x 1/2 in, 1/2 in, Vinyl, Clear/White, 22 AWG to 12 AWG Wire Gauge | CV2QRU

BRADY M7-11-417 Label, 3/4 Inch Size x 1/2 in, 1/2 in, Vinyl, Clear/White, 22 AWG to 12 AWG Wire Gauge

Item: CV2QRU Model: M7-11-417Cross Ref: 803UC5
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€105.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLabel
AdhesiveAdhesive
Adhesive MaterialAcrylic
Adhesive PropertiesPermanent
ApplicationData And Telecommunications Labeling, Electrical Labeling, Wire And Cable Labeling
ColorClear, White
Core Dia.1"
FinishMatte
For Print MethodThermal Transfer
For Use With Grainger Item Number5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07
For Use With Mfr. Model NumberBMP71, M710
Indoor/outdoorOutdoor
Label Attachment StyleSelf Laminating
Label ColorClear, White
Label FinishMatte
Label Height3/4"
Label MaterialVinyl
Label Width1/2"
Labels Per Row1
Material PropertiesVinyl
Max. Service Temp.158°F
Max. Wire Gauge12 AWG
Maximum Wire Dia.0.119"
Minimum Wire Dia.0.06"
Minimum Wire Gauge22 AWG
No. Of Labels1
Number Of Labels Included500
Preprinted ImagesNone
Preprinted TextNo Legend
Printable Portion Height3/8"
Printable Portion Width1/2"
Recommended RibbonM7-R4300
Resistance PropertiesAbrasion Resistant, Chemical Resistant, Humidity Resistant, Oil Resistant, Water Resistant, Weather Resistant
Ribbon ColorNot Applicable
Roll LengthNot Applicable
Roll Width1/2"
Service Temp. Range-40°F to +158°F
ShapeRectangle
Compatible Grainger Part Number5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07
Compatible Mfr Part NumberBMP71, M710
Core Diameter1"
Indoor/outdoor UsageOutdoor
Material SeriesSeries B-417
Maximum Service Temperature158°F
Maximum Wire Diameter0.12"
Maximum Wire Gauge12 AWG
Minimum Service Temperature-40°F
Minimum Wire Diameter0.06"
Printer Series CompatibilityBMP71, M710
Product TypeLabel
Service Temperature Range-40°F to 158°F
StandardsASTM D 1000, ASTM D 2979, ASTM G 155, UL RECOGNIZED

Shipping Info:

Ship weight (kg) 0.0945
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelAdhesiveFor Print MethodLabel WidthLabel TypeAdhesive MaterialIndoor/outdoorService Temp. RangeMax. Service Temp.Pkg. Qty.Price
BRADY B33D-94-2-342BK Bbp33 Label Roll | AB6JLY 21U255 B33D-94-2-342BK--------1€902.12
BRADY B33D-125-2-342BK Bbp33 Label Roll | AB6JLZ 21U256 B33D-125-2-342BK--------1€973.95
BRADY B33D-94-2-342 Bbp33 Label Roll | AB6JMB 21U264 B33D-94-2-342--------1€853.31
BRADY B33D-125-2-342 Bbp33 Label Roll | AB6JMC 21U265 B33D-125-2-342--------1€973.95
BRADY B33D-94-2-342YL Bbp33 Label Roll | AB6JME 21U273 B33D-94-2-342YL--------1€902.12
BRADY B33D-125-2-342YL Bbp33 Label Roll | AB6JMF 21U274 B33D-125-2-342YL--------1€973.95
BRADY B33-125-2-342 Bbp33 Label Roll | AB6JMJ 21U284 B33-125-2-342--------1€974.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY M7-11-417 Label, 3/4 Inch Size x 1/2 in, 1/2 in, Vinyl, Clear/White, 22 AWG to 12 AWG Wire Gauge
€105.38 /unit