Item | Label |
Adhesive | Adhesive |
Adhesive Material | Acrylic |
Adhesive Properties | Permanent |
Adhesive Type | Permanent |
Application | Asset Tracking, Barcode Labeling, Component And Equipment Labeling, Data And Telecommunications Labeling, General Identification, Inventory And Inspection Labeling, Laboratory Labeling, Wire And Cable Labeling |
Double-sided Printable | No |
For Print Method | Thermal Transfer |
For Use With Grainger Item Number | 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07 |
For Use With Mfr. Model Number | BMP71, M710 |
Indoor/outdoor | Indoor |
Label Attachment Style | Adhesive |
Label Color | White |
Label Finish | Matte |
Label Height | 0.781" |
Label Material | Polypropylene |
Label Shape | Rectangle |
Label Width | 1.188" |
Labels Per Row | 250 |
Max. Service Temp. | 266°F |
Number Of Labels Included | 250 |
Preprinted Images | None |
Preprinted Text | No Legend |
Recommended Ribbon | M7-R4300 |
Resistance Properties | Abrasion Resistant, Chemical Resistant, Humidity Resistant |
Roll Width | 1.188" |
Service Temp. Range | -94°F to +266°F |
Compatible Grainger Part Number | 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07 |
Compatible Mfr Part Number | BMP71, M710 |
Indoor/outdoor Usage | Indoor |
Material Series | Series B-425A |
Maximum Service Temperature | 266°F |
Minimum Service Temperature | -94°F |
Printer Series Compatibility | BMP71, M710 |
Product Type | Label |
Service Temperature Range | -94°F to 266°F |
Standards | HALOGEN FREE (DIN VDE 0472 PART 815) |