Item | Label |
Adhesive | Adhesive |
Adhesive Material | Acrylic |
Adhesive Properties | Permanent |
Adhesive Subhead | Acrylic Adhesive |
Adhesive Type | Permanent |
Application | Component And Equipment Labeling, Electrical Labeling, General Identification, Laboratory Labeling, Warehouse Marking, Wire And Cable Labeling |
Color | White |
Color - Wraparound Cable/wire Labels | White |
Finish | Matte |
For Print Method | Thermal Transfer |
For Use With Grainger Item Number | 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09 |
For Use With Mfr. Model Number | BMP61, BMP71 (WITH MEDIA ADAPTER), M610, M611, M710 (WITH MEDIA ADAPTER) |
Indoor/outdoor | Indoor |
Label Attachment Style | Pressure Sensitive |
Label Color | White |
Label Finish | Matte |
Label Height | 1/2" |
Label Material | Nylon |
Label Width | 1/2" |
Labels Per Row | 1 |
Material Properties | Low Temperature, Permanent Adhesive, Aggressive Adhesive |
Max. Service Temp. | 194°F |
Max. Wire Gauge | 16 AWG |
Maximum Wire Dia. | 0.122" |
Media Format | Die Cut |
Minimum Wire Gauge | 22 AWG |
No. Of Labels | 1 |
Number Of Labels Included | 500 |
Preprinted Images | None |
Preprinted Text | No Legend |
Printable Portion Height | Not Applicable |
Printable Portion Width | Not Applicable |
Recommended Ribbon | M61-R4310M7-R4300 |
Resistance Properties | Abrasion Resistant, Chemical Resistant, Humidity Resistant, Low Temperature Resistant, UV Resistant, Weather Resistant |
Ribbon Color | Not Applicable |
Roll Length | Not Applicable |
Roll Width | 1/2" |
Service Temp. Range | -40°F to +194°F |
Shape | Square |
Compatible Grainger Part Number | 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09 |
Compatible Mfr Part Number | BMP61, BMP71 (with Media Adapter), M610, M611, M710 (with Media Adapter) |
Indoor/outdoor Usage | Indoor |
Material Series | Series B-499 |
Maximum Service Temperature | 194°F |
Maximum Wire Diameter | 0.12" |
Maximum Wire Gauge | 16 AWG |
Minimum Service Temperature | -40°F |
Printer Series Compatibility | BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter) |
Product Type | Label |
Service Temperature Range | -40°F to 194°F |
Standards | HALOGEN FREE (DIN VDE 0472 PART 815) |