Item | Label |
Adhesive | Adhesive |
Adhesive Material | Rubber |
Adhesive Properties | Repositionable |
Adhesive Subhead | Rubber Adhesive |
Adhesive Type | Repositionable |
Application | Barcode Labeling, Circuit Board Labeling, Component And Equipment Labeling, Laboratory Labeling, Wire And Cable Labeling |
Color | White |
Finish | Semi Gloss |
For Print Method | Thermal Transfer |
For Use With Grainger Item Number | 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09 |
For Use With Mfr. Model Number | BMP61, BMP71 (WITH MEDIA ADAPTER), M610, M611, M710 (WITH MEDIA ADAPTER) |
Indoor/outdoor | Indoor |
Label Attachment Style | Pressure Sensitive |
Label Color | White |
Label Height | 6" |
Label Material | Vinyl |
Label Size | 6" x 1.5" |
Label Width | 1 1/2" |
Labels Per Row | 1 |
Material Properties | Repositionable |
Max. Service Temp. | 176°F |
Media Format | Die Cut |
No. Of Labels | 1 |
Number Of Labels Included | 50 |
Preprinted Images | None |
Preprinted Text | No Legend |
Recommended Ribbon | M61-R6210M61-R6610M7-R6200M7-R6600 |
Resistance Properties | Abrasion Resistant, Chemical Resistant, Corrosion Resistant, Humidity Resistant, UV Resistant, Weather Resistant |
Roll Width | 1 1/2" |
Service Temp. Range | -40°F to +176°F |
Shape | Rectangle |
Compatible Grainger Part Number | 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09 |
Compatible Mfr Part Number | BMP61, BMP71 (with Media Adapter), M610, M611, M710 (with Media Adapter) |
Indoor/outdoor Usage | Indoor |
Material Series | Series B-498 |
Maximum Service Temperature | 176°F |
Minimum Service Temperature | -40°F |
Printer Series Compatibility | BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter) |
Product Type | Label |
Service Temperature Range | -40°F to 176°F |
Standards | ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, UL RECOGNIZED |