Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY M6-28-427-YL Label, 1 1/2 Inch Size x 1/4 in, 1/4 in, Vinyl, Clear/Yellow, 10 AWG to 4 AWG Wire Gauge | CV2PLG

BRADY M6-28-427-YL Label, 1 1/2 Inch Size x 1/4 in, 1/4 in, Vinyl, Clear/Yellow, 10 AWG to 4 AWG Wire Gauge

Item: CV2PLG Model: M6-28-427-YLCross Ref: 803P10
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€144.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLabel
AdhesiveAdhesive
Adhesive MaterialAcrylic
Adhesive PropertiesPermanent
Adhesive TypePermanent
ApplicationData And Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire And Cable Labeling
ColorClear, Yellow
FinishMatte
For Print MethodThermal Transfer
For Use With Grainger Item Number493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09
For Use With Mfr. Model NumberBMP61, BMP71 (WITH MEDIA ADAPTER), M610, M611, M710 (WITH MEDIA ADAPTER)
Indoor/outdoorOutdoor
Label Attachment StyleSelf Laminating
Label Height1 1/2"
Label MaterialVinyl
Label Width1/4"
Labels Per Row1
Material PropertiesSelf Laminating And Wrap Around
Max. Service Temp.158°F
Max. Wire Gauge4 AWG
Maximum Wire Dia.0.319"
Minimum Wire Dia.0.157"
Minimum Wire Gauge10 AWG
Number Of Labels Included750
Preprinted ImagesNone
Preprinted TextNo Legend
Printable Portion Height1/2"
Printable Portion Width1/4"
Recommended RibbonM61-R4310M7-R4300
Resistance PropertiesChemical Resistant, Humidity Resistant, Oil Resistant, Water Resistant, Weather Resistant
Roll Width1/4"
Service Temp. Range-94°F to +158°F
ShapeRectangle

Shipping Info:

Ship weight (kg) 0.0855
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelAdhesiveFor Print MethodLabel WidthLabel TypeAdhesive MaterialIndoor/outdoorService Temp. RangeMax. Service Temp.Pkg. Qty.Price
BRADY B33D-94-2-342BK Bbp33 Label Roll | AB6JLY 21U255 B33D-94-2-342BK--------1€902.12
BRADY B33D-125-2-342BK Bbp33 Label Roll | AB6JLZ 21U256 B33D-125-2-342BK--------1€973.95
BRADY B33D-94-2-342 Bbp33 Label Roll | AB6JMB 21U264 B33D-94-2-342--------1€853.31
BRADY B33D-125-2-342 Bbp33 Label Roll | AB6JMC 21U265 B33D-125-2-342--------1€973.95
BRADY B33D-94-2-342YL Bbp33 Label Roll | AB6JME 21U273 B33D-94-2-342YL--------1€902.12
BRADY B33D-125-2-342YL Bbp33 Label Roll | AB6JMF 21U274 B33D-125-2-342YL--------1€973.95
BRADY B33-125-2-342 Bbp33 Label Roll | AB6JMJ 21U284 B33-125-2-342--------1€974.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY M6-28-427-YL Label, 1 1/2 Inch Size x 1/4 in, 1/4 in, Vinyl, Clear/Yellow, 10 AWG to 4 AWG Wire Gauge
€144.90 /unit