Item | Label |
Adhesive | Adhesive |
Adhesive Material | Acrylic |
Adhesive Properties | Permanent |
Adhesive Type | Permanent |
Application | Data And Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire And Cable Labeling |
Color | Clear, Orange |
Finish | Matte |
For Print Method | Thermal Transfer |
For Use With Grainger Item Number | 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09 |
For Use With Mfr. Model Number | BMP61, BMP71 (WITH MEDIA ADAPTER), M610, M611, M710 (WITH MEDIA ADAPTER) |
Indoor/outdoor | Outdoor |
Label Attachment Style | Self Laminating |
Label Height | 2 1/2" |
Label Material | Vinyl |
Label Width | 1" |
Labels Per Row | 1 |
Material Properties | Self Laminating And Wrap Around |
Max. Service Temp. | 158°F |
Max. Wire Gauge | 3/0 AWG |
Maximum Wire Dia. | 0.559" |
Minimum Wire Dia. | 0.264" |
Minimum Wire Gauge | 6 AWG |
Number Of Labels Included | 100 |
Preprinted Images | None |
Preprinted Text | No Legend |
Printable Portion Height | 3/4" |
Printable Portion Width | 1" |
Recommended Ribbon | M61-R4310M7-R4300 |
Resistance Properties | Chemical Resistant, Humidity Resistant, Oil Resistant, Water Resistant, Weather Resistant |
Roll Width | 1" |
Service Temp. Range | -94°F to +158°F |
Shape | Rectangle |
Compatible Grainger Part Number | 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09 |
Compatible Mfr Part Number | BMP61, BMP71 (with Media Adapter), M610, M611, M710 (with Media Adapter) |
Indoor/outdoor Usage | Outdoor |
Material Series | Series B-427 |
Maximum Service Temperature | 158°F |
Maximum Wire Diameter | 0.56" |
Maximum Wire Gauge | 0 AWG |
Minimum Service Temperature | -94°F |
Minimum Wire Diameter | 0.26" |
Printer Series Compatibility | BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter) |
Product Type | Label |
Service Temperature Range | -94°F to 158°F |
Standards | ASTM D 1000, ASTM D 2979, ASTM G 155, UL RECOGNIZED |