Item | Label |
Adhesive | Adhesive |
Adhesive Material | Acrylic |
Adhesive Properties | Tamper-Evident |
Application | General Identification, Inventory And Inspection Labeling, Security Identification |
Core Diameter | Not Applicable |
For Print Method | Thermal Transfer |
For Use With Grainger Item Number | 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09 |
For Use With Mfr. Model Number | BMP61, BMP71 (WITH MEDIA ADAPTER), M610, M611, M710 (WITH MEDIA ADAPTER) |
Includes | Roll Of 100 Labels |
Indicating Properties | Tamper Evident |
Indoor/outdoor | Indoor |
Inkjet Printable | No |
Label & Ribbon Color - Indicating Labels | Silver |
Label Color | Silver |
Label Finish | Matte |
Label Height | 2" |
Label Material | Polyester |
Label Shape | Rectangle |
Label Size - Indicating Labels | 2" x 1" |
Label Thickness | 0.003" |
Label Width | 1" |
Labels Per Roll | 100 |
Labels Per Row | 1 |
Material Properties | Metallic, Permanent Adhesive, Tamper Evident, Heat Resistant |
Max. Service Temp. | 212°F |
No. Of Labels | 1 , 100 |
Preprinted Images | None |
Preprinted Text | No Legend |
Recommended Ribbon | M61-R6010M7-R6000 |
Resistance Properties | Chemical Resistant, Humidity Resistant, UV Resistant, Weather Resistant |
Roll Length | Not Applicable |
Roll Width | 1" |
Secondary Label Included | No |
Service Temp. Range | -94°F to +212°F |
Compatible Grainger Part Number | 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09 |
Compatible Mfr Part Number | BMP61, BMP71 (with Media Adapter), M610, M611, M710 (with Media Adapter) |
Indoor/outdoor Usage | Indoor |
Material Series | Series B-7576 |
Maximum Service Temperature | 212°F |
Minimum Service Temperature | -94°F |
Printer Series Compatibility | BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter) |
Product Type | Label |
Service Temperature Range | -94°F to 212°F |
Standards | ASTM D 1000, ASTM G 155, UL RECOGNIZED |