Item | Label |
Adhesive | Adhesive |
Adhesive Material | Acrylic |
Adhesive Properties | Permanent |
Application | Cold Temperature Labeling, Component And Equipment Labeling, Laboratory Labeling |
Color | Blue, White |
Color - Laboratory Glassware & Container Labels | Blue, White |
Core Diameter | Not Applicable |
Finish | Gloss |
For Print Method | Thermal Transfer |
For Use With Grainger Item Number | 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09 |
For Use With Mfr. Model Number | BMP61, BMP71 (WITH MEDIA ADAPTER), M610, M611, M710 (WITH MEDIA ADAPTER) |
Indoor/outdoor | Indoor |
Label Color | Blue, White |
Label Finish | Gloss |
Label Material | Polyester |
Material Properties | Polyester |
Max. Service Temp. | 158°F |
Max. Wire Dia. | Not Applicable |
Maximum Wire Gauge | Not Applicable |
Min. Wire Dia. | Not Applicable |
Minimum Wire Gauge | Not Applicable |
No. Of Labels | 1 |
Preprinted Images | Solid Color Stripe |
Preprinted Text | No Legend |
Recommended Ribbon | M61-R6410 |
Resistance Properties | Chemical Resistant, High Temperature Resistant, Low Temperature Resistant, Smear Resistant |
Ribbon Color | Not Applicable |
Roll Length | Not Applicable |
Roll Width | 1" |
Service Temp. Range | -320.8°F to +158°F |
Vial/tube Size | 2 mL to 8 mL |
Compatible Grainger Part Number | 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09 |
Compatible Mfr Part Number | BMP61, BMP71 (with Media Adapter), M610, M611, M710 (with Media Adapter) |
Material Series | Series B-494 |
Printer Series Compatibility | BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter) |
Product Type | Label |
Standards | ASTM D 1000 |