Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY M6-168-593-RD Label, No Precut Hole, 1 29/32 Inch Size x 1 13/64 Inch, Polyester, Red | CP2DRN

BRADY M6-168-593-RD Label, No Precut Hole, 1 29/32 Inch Size x 1 13/64 Inch, Polyester, Red

Item: CP2DRN Model: M6-168-593-RDCross Ref: 803NH3
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€284.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLabel
AdhesiveAdhesive
Adhesive MaterialAcrylic
Adhesive PropertiesPermanent Foam Backed
ApplicationElectrical Labeling, General Identification
ColorRed
FinishGloss
For Print MethodThermal Transfer
For Use With Grainger Item Number493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09
For Use With Mfr. Model NumberBMP61, BMP71 (WITH MEDIA ADAPTER), M610, M611, M710 (WITH MEDIA ADAPTER)
IncludesBox Of 100 Labels
Indoor/outdoorOutdoor
Inkjet PrintableNo
Label Height1.906"
Label MaterialPolyester
Label Width1.203"
Labels Per Roll100
Labels Per Row1
Material PropertiesPermanent Adhesive, Heat Resistant
Max. Service Temp.212°F
Media FormatDie Cut
Preprinted ImagesNone
Preprinted TextNo Legend
Recommended RibbonM61-R4410-WTM7-R4400-WT
Resistance PropertiesAbrasion Resistant, Chemical Resistant, Corrosion Resistant, Humidity Resistant
Roll Width1.203"
Secondary Label IncludedNo
Service Temp. Range-4°F to +212°F
ShapeRectangle
Thickness0.026"
Compatible Grainger Part Number493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09
Compatible Mfr Part NumberBMP61, BMP71 (with Media Adapter), M610, M611, M710 (with Media Adapter)
Indoor/outdoor UsageOutdoor
Material SeriesSeries B-593
Maximum Service Temperature212°F
Minimum Service Temperature-4°F
Printer Series CompatibilityBMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Product TypeLabel
Service Temperature Range-4°F to 212°F
StandardsASTM D 1000, ASTM D 2979, ROHS COMPLIANT, UL RECOGNIZED

Shipping Info:

Ship weight (kg) 0.1305
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelLabel WidthAdhesive PropertiesAdhesive MaterialLabel HeightColorMedia FormatLabels Per RollShapePkg. Qty.Price
BRADY M71EP-167-593-BK Precut Label Roll Inch Box, Circle With Notch, 1 1/2 x 1 1/4 Inch Size, Polyester, Black | CP2AXX M71EP-167-593-BK--------1-
RFQ
BRADY M71EP-167-593-GN Precut Label Roll Inch Box, Circle With Notch, 1 1/2 x 1 1/4 Inch Size, Polyester, Green | CP2AXY M71EP-167-593-GN1 1/4"Permanent AdhesiveAcrylic1 1/2"GreenPrecut Roll In Box100-1€211.78
BRADY M71EP-167-593-RD Precut Label Roll Inch Box, Circle With Notch, 1 1/2 x 1 1/4 Inch Size, Polyester, Red | CP2AXZ M71EP-167-593-RD1 1/4"Permanent AdhesiveAcrylic1 1/2"RedPrecut Roll In Box100-1€211.78
BRADY M71EP-169-593-BK Precut Label Roll Inch Box, Circle With Notch, 1 13/16 x 1 13/16 Inch Size, Polyester | CP2AYB M71EP-169-593-BK1.812"Permanent AdhesiveAcrylic1.812"BlackPrecut Roll In Box100-1€271.39
BRADY M71EP-169-593-YL Precut Label Roll Inch Box, Circle With Notch, 1 13/16 x 1 13/16 Inch Size, Polyester | CP2AYC M71EP-169-593-YL1.812"Permanent AdhesiveAcrylic1.812"YellowPrecut Roll In Box100-1€271.39
BRADY M71EP-169-593-GN Precut Label Roll Inch Box, Circle With Notch, 1 13/16 x 1 13/16 Inch Size, Polyester | CP2AYD M71EP-169-593-GN1.812"Permanent AdhesiveAcrylic1.812"GreenPrecut Roll In Box100-1€271.39
BRADY M71EP-169-593 Precut Label Roll Inch Box, Circle With Notch, 1 13/16 x 1 13/16 Inch Size, Polyester | CP2AYE M71EP-169-593--------1-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY M6-168-593-RD Label, No Precut Hole, 1 29/32 Inch Size x 1 13/64 Inch, Polyester, Red
€284.10 /unit