Item | Label |
Adhesive | Adhesive |
Adhesive Material | Acrylic |
Adhesive Properties | Permanent Foam Backed |
Application | Electrical Labeling, General Identification |
Color | Yellow |
Finish | Gloss |
For Print Method | Thermal Transfer |
For Use With Grainger Item Number | 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09 |
For Use With Mfr. Model Number | BMP61, BMP71 (WITH MEDIA ADAPTER), M610, M611, M710 (WITH MEDIA ADAPTER) |
Includes | Box Of 100 Labels |
Indoor/outdoor | Outdoor |
Inkjet Printable | No |
Label Height | 1 1/2" |
Label Material | Polyester |
Label Width | 1.203" |
Labels Per Roll | 100 |
Labels Per Row | 1 |
Material Properties | Permanent Adhesive, Heat Resistant |
Max. Service Temp. | 212°F |
Media Format | Die Cut |
Preprinted Images | None |
Preprinted Text | No Legend |
Recommended Ribbon | M61-R6010M7-R6000 |
Resistance Properties | Abrasion Resistant, Chemical Resistant, Corrosion Resistant, Humidity Resistant |
Roll Width | 1.203" |
Secondary Label Included | No |
Service Temp. Range | -4°F to +212°F |
Shape | Rectangle |
Thickness | 0.026" |
Compatible Grainger Part Number | 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09 |
Compatible Mfr Part Number | BMP61, BMP71 (with Media Adapter), M610, M611, M710 (with Media Adapter) |
Indoor/outdoor Usage | Outdoor |
Material Series | Series B-593 |
Printer Series Compatibility | BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter) |
Product Type | Label |
Standards | ASTM D 1000, ASTM D 2979, ROHS COMPLIANT, UL RECOGNIZED |