Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY M6-144-145FR-GY Tag, 1 13/64 Inch x 49/64 Inch, 49/64 Inch, Polyethylene, Gray, 100 Tags | CV3WCE

BRADY M6-144-145FR-GY Tag, 1 13/64 Inch x 49/64 Inch, 49/64 Inch, Polyethylene, Gray, 100 Tags

Item: CV3WCE Model: M6-144-145FR-GYCross Ref: 803UZ6
Limited Availability
€99.36 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTag
AdhesiveNon Adhesive
ApplicationAsset Tracking, Component And Equipment Labeling, Data And Telecommunications Labeling, Facility Identification, General Identification, Inventory And Inspection Labeling, Safety Identification, Wire And Cable Labeling
ColorGray
Double-sided PrintableNo
FinishMatte
For Print MethodThermal Transfer
For Use With Grainger Item Number493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09
For Use With Mfr. Model NumberBMP61, BMP71 (WITH MEDIA ADAPTER), M610, M611, M710 (WITH MEDIA ADAPTER)
Indoor/outdoorIndoor
Material PropertiesRigid
Max. Service Temp.212°F
Number Of Tags100
Preprinted ImagesNone
Preprinted TextNo Legend
Recommended RibbonM61-R6210
Resistance PropertiesCorrosion Resistant, Flame Retardant, Humidity Resistant, Tear Resistant, UV Resistant
Roll Width0.766"
Service Temp. Range-40°F to +212°F
Tag Attachment StyleTag
Tag Height1.203"
Tag MaterialPolyethylene
Tag Width0.766"
Tags Per Row1

Shipping Info:

Ship weight (kg) 0.0832
Ship height (cm)3.06
Ship width (cm)1.93
Country of OriginUS

Product Variants

ProductModelLabel WidthTag MaterialService Temp. RangeIndoor/outdoorMax. Service Temp.ColorRoll WidthMaterialPkg. Qty.Price
BRADY 105722 Padlock Tag Each | AD2GKB 3PDD6 105722-------Vinyl1€4.59
BRADY 76227 Tag Right To Know - Pack Of 25 | AF3VAR 8DH10 76227-------Economy Polyester25€82.35
BRADY 99105 Tag Polyester Chemical Hazard - Pack Of 25 | AF4ANL 8NAM3 99105-------Economy Polyester25€113.71
BRADY 99103 Tag Polyester Chemical Hazard - Pack Of 25 | AF4CAT 8PHU8 99103-------Economy Polyester25€70.99
BRADY 76229 Tag Vinyl Target Organs Affected - Pack Of 25 | AF4CAZ 8PHZ0 76229-Polyester-----Vinyl25€137.28
BRADY 76236 Tag Vinyl Hmig Colour Bar - Pack Of 25 | AF4CZA 8RJC3 76236-------Heavy Duty Vinyl25€154.01
BRADY 99111 Tag Polyester Chemical Hazard - Pack Of 25 | AF4DYN 8TLV8 99111-------Economy Polyester25€104.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY M6-144-145FR-GY Tag, 1 13/64 Inch x 49/64 Inch, 49/64 Inch, Polyethylene, Gray, 100 Tags
€99.36 /unit