Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY M21-BELTCLIP Belt Clip, M211 Label Printer | CP2AXE

BRADY M21-BELTCLIP Belt Clip, M211 Label Printer

Item: CP2AXE Model: M21-BELTCLIPCross Ref: 793EU5
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBelt Clip
For Use With Grainger Item Number793EU2
For Use With Mfr. Model NumberM211
Includes(1) Belt Clip
MaterialMetal, Plastic
Mount TypeClip
Mounting TypeClip
Compatible Grainger Part Number793EU2
Compatible Mfr Part NumberM211
Printer Series CompatibilityM210, M210-LAB, M211
Product TypePortable Printer Belt Clip

Shipping Info:

Ship weight (kg) 0.0472
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMY

Product Variants

ProductModelMaterialPrice
BRADY M210-TOOL Label Maker Attachment | CP2AWQ M210-TOOL-€62.02
BRADY M21-MAGNET Magnet Attachment | CP2AWR M21-MAGNET-€25.77
BRADY M611-MAGNET Printer Magnet Attachment, M611 | CP2HTM M611-MAGNET-€64.94
BRADY BMP-MAGNET-2 Magnet Holder, M611 | CV4NFK BMP-MAGNET-2Aluminum€51.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY M21-BELTCLIP Belt Clip, M211 Label Printer
€28.72 /unit