Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY M21-500-595-GN Continuous Label Roll Cartridge, 1/2 Inch X 21 Ft, Autoclavable Vinyl, White On Green | CP2BBY

BRADY M21-500-595-GN Continuous Label Roll Cartridge, 1/2 Inch X 21 Ft, Autoclavable Vinyl, White On Green

Item: CP2BBY Model: M21-500-595-GNCross Ref: 3PXU9
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€61.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCartridge
AdhesiveAdhesive
Adhesive MaterialAcrylic
Adhesive PropertiesAggressive Permanent Adhesive
ApplicationElectrical Labeling, General Identification, Laboratory Labeling
For Print MethodThermal Transfer
For Use With Grainger Item Number53PJ33
For Use With Mfr. Model NumberR4400
Indoor/outdoorYes
Label ColorGreen
Label FinishGloss
Label MaterialVinyl
Label Media FormatContinuous Roll Cartridge
Label Thickness0.004"
Label TypePermanent Printer
Label Width1/2"
Labels Per Row1
Material PropertiesAutoclavable
Max. Service Temp.176°F
Number Of Labels Included1
Print TechnologyThermal Transfer
Resistance PropertiesAbrasion Resistant, Chemical Resistant, Oil Resistant, Water Resistant
Ribbon ColorWhite
Ribbon FormulationResin
Roll Length21 ft.
Secondary Label IncludedNo
Service Temp. Range-40°F to +176°F
Vial/tube Size1.5 mL
Compatible Grainger Part Number53PJ33
Compatible Mfr Part NumberR4400
Material SeriesSeries B-595
Printer Series CompatibilityBMP21-LAB, BMP21-PLUS, M210, M210-LAB, M211
Product TypeAll Weather Label
StandardsASTM D 2979, ASTM D 523

Shipping Info:

Ship weight (kg) 0.063
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelLabel WidthAdhesiveFor Print MethodLabel TypeService Temp. RangeIndoor/outdoorLabel ColorLabel ThicknessPrice
BRADY BM71C-1000-582 Continuous Label Roll Inch Box, 1 Inch X 75 Ft, Glow Inch The Dark Polyester, Green | CP2AXP BM71C-1000-582---------
RFQ
BRADY BM71C-1000-584-OR Continuous Label Roll Inch Box, 1 Inch X 75 Ft, Reflective Vinyl, Orange, Outdoor | CP2AXT BM71C-1000-584-OR1"AdhesiveThermal Transfer--40°F to +158°FOutdoorOrange0.005"€293.58
BRADY BM71C-2000-855-WT Continuous Label Roll Inch Box, 2 Inch X 75 Ft, Polyester, White, Indoor/Outdoor | CP2AXV BM71C-2000-855-WT---------
RFQ
BRADY MC-1500-584 Continuous Label Roll Cartridge, 1 1/2 Inch X 20 Ft, Reflective Halogen Free Plastic | CP2BAL MC-1500-584---------
RFQ
BRADY MC-1500-595-OR-BK Continuous Label Roll Cartridge, 1 1/2 Inch X 25 Ft, Halogen Free Vinyl, Black On Orange | CP2BAN MC-1500-595-OR-BK---------
RFQ
BRADY MC-1500-595-YL-BK Continuous Label Roll Cartridge, 1 1/2 Inch X 25 Ft, Halogen Free Vinyl, Black On Yellow | CP2BAQ MC-1500-595-YL-BK---------
RFQ
BRADY MC-1500-595-WT-RD Continuous Label Roll Cartridge, 1 1/2 Inch X 25 Ft, Vinyl, Red On White, Outdoor | CP2BAT MC-1500-595-WT-RD---------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY M21-500-595-GN Continuous Label Roll Cartridge, 1/2 Inch X 21 Ft, Autoclavable Vinyl, White On Green
€61.78 /unit