Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY M21-375-595-PL Continuous Label Roll Cartridge, 3/8 Inch, 3/8 Inch X 21 Ft, Autoclavable Vinyl | CP2BFB

BRADY M21-375-595-PL Continuous Label Roll Cartridge, 3/8 Inch, 3/8 Inch X 21 Ft, Autoclavable Vinyl

Item: CP2BFB Model: M21-375-595-PLCross Ref: 20XW84
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€59.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCartridge
AdhesiveAdhesive
Adhesive MaterialAcrylic
Adhesive PropertiesAggressive Permanent Adhesive
ApplicationLaboratory Labeling
AutoclavableAutoclavable
ColorPurple
FinishGloss
For Print MethodThermal Transfer
For Use With Grainger Item Number53PJ33
For Use With Mfr. Model NumberR4400
Indoor/outdoorOutdoor
Label ColorPurple
Label FinishGloss
Label MaterialVinyl
Label Media FormatContinuous Roll Cartridge
Label TypePermanent Printer
Label Width3/8"
Labels Per Row1
LegendNo Legend
MaterialVinyl
Material PropertiesAutoclavable
Max. Service Temp.180°F
Media FormatContinuous Roll Cartridge
No. Of Labels1
Number Of Labels Included1
Print TechnologyThermal Transfer
Resistance PropertiesAbrasion Resistant, Chemical Resistant, Oil Resistant, Water Resistant
Ribbon ColorWhite
Ribbon FormulationResin
Roll Length21 ft.
Secondary Label IncludedNo
Service Temp. Range-40°F to +180°F
Thickness0.004"
Vial/tube Size0.6 mL
Compatible Grainger Part Number53PJ33
Compatible Mfr Part NumberR4400
Indoor/outdoor UsageOutdoor
Material SeriesSeries B-595
Printer Series CompatibilityBMP21-LAB, BMP21-PLUS, M210, M210-LAB, M211
Product TypeAll Weather Label
StandardsASTM D 2979, ASTM D 523

Shipping Info:

Ship weight (kg) 0.072
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelLabel WidthFor Print MethodService Temp. RangeAdhesive PropertiesLabels Per RowColorFinishMedia FormatPrice
BRADY M21-375-595-OR Continuous Label Roll Cartridge, 3/8 Inch, 3/8 Inch X 21 Ft, Autoclavable Vinyl | CP2BFC M21-375-595-OR3/8"Thermal Transfer-40°F to +180°FAggressive Permanent Adhesive1OrangeGlossContinuous Roll Cartridge€51.25
BRADY M21-375-595-BL Continuous Label Roll Cartridge, 3/8 Inch, 3/8 Inch X 21 Ft, Autoclavable Vinyl | CP2BFD M21-375-595-BL3/8"Thermal Transfer-40°F to +180°FAggressive Permanent Adhesive1BlueGlossContinuous Roll Cartridge€51.25
BRADY M6-121-7425 Label, 1 1/2 Inch Size x 1 29/32 in, 1 29/32 in, Polypropylene, White | CP2BYA M6-121-74251.906"Thermal Transfer-112°F to +158°FPermanent1WhiteMatteDie Cut€136.74
BRADY M6-132-499 Label, 1 1/4 Inch Size x 1 1/4 in, 1 1/4 in, Nylon, White, -40 Deg to 194 Deg F | CP2CAV M6-132-4991 1/4"Thermal Transfer-40°F to +194°FPermanent1WhiteMattePre Cut Label Roll€171.91
BRADY M6-124-490 Label, 1 21/32 Inch Size x 1/2 in, 1/2 in, Polyester, White, -320 Deg to 266 Deg F | CP2CBY M6-124-4901/2"Thermal Transfer-320°F to +266°FPermanent1WhiteMatteDie Cut€138.68
BRADY M6-126-490 Label, 1 51/64 Inch Size x 1 51/64 in, 1 51/64 in, Polyester, White, -320 Deg to 266 Deg F | CP2CDT M6-126-4901.797"Thermal Transfer-320°F to +266°FPermanent1WhiteMattePre Cut Label Roll€117.33
BRADY M6-78-488 Label, 1 Inch Size x 1 29/32 in, 1 29/32 in, Polyester, White, -40 Deg to 320 Deg F | CP2CEY M6-78-4881.906"Thermal Transfer-40°F to +320°FPermanent1WhiteMatteDie Cut€144.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY M21-375-595-PL Continuous Label Roll Cartridge, 3/8 Inch, 3/8 Inch X 21 Ft, Autoclavable Vinyl
€59.32 /unit