Item | Cartridge |
Adhesive | Adhesive |
Adhesive Material | Acrylic |
Adhesive Properties | Permanent Adhesive |
Adhesive Type | Permanent |
Application | Data And Telecommunications Labeling, Electrical Labeling, General Identification, Laboratory Labeling, Wire And Cable Labeling |
Color | White |
Finish | Matte |
For Print Method | Thermal Transfer |
For Use With Grainger Item Number | 22NA85 |
For Use With Mfr. Model Number | R4300 |
Indoor/outdoor | Outdoor |
Label Attachment Style | Self Laminating |
Label Material | Vinyl |
Labels Per Row | 1 |
Max. Service Temp. | 158°F |
Max. Wire Gauge | 4 AWG |
Maximum Wire Dia. | 0.319" |
Media Format | Continuous Roll Cartridge |
Minimum Wire Dia. | 0.157" |
Minimum Wire Gauge | 10 AWG |
Number Of Labels Included | 1 |
Preprinted Text | Blank |
Printable Portion Height | 14 ft. |
Printable Portion Width | 1/2" |
Recommended Ribbon | R4300 |
Resistance Properties | Abrasion Resistant, Chemical Resistant, Flame Resistant, Humidity Resistant, Oil Resistant, Smear Resistant, Water Resistant, Weather Resistant |
Ribbon Color | Black |
Roll Length | 14 ft. |
Roll Width | 1 1/2" |
Service Temp. Range | -40°F to +158°F |
Compatible Grainger Part Number | 22NA85 |
Compatible Mfr Part Number | R4300 |
Indoor/outdoor Usage | Outdoor |
Material Series | Series B-427 |
Maximum Wire Diameter | 0.32" |
Maximum Wire Gauge | 4 AWG |
Printer Series Compatibility | BMP21-LAB, BMP21-PLUS, M210, M210-LAB, M211 |
Product Type | Self-Laminating Wire Wraps |
Standards | ASTM D1000, ASTM D2979, ASTM G155, UL RECOGNIZED |