Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY M-103-498 Precut Label Roll Cartridge, 1 1/4 Inch X 1 Inch, Vinyl, Black/White | CP2BGM

BRADY M-103-498 Precut Label Roll Cartridge, 1 1/4 Inch X 1 Inch, Vinyl, Black/White

Item: CP2BGM Model: M-103-498Cross Ref: 12X373
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemCartridge
AdhesiveAdhesive
Adhesive MaterialRubber
Adhesive PropertiesRemovable & Repositionable Adhesive
Adhesive TypeRemovable And Repositionable
ApplicationBarcode Labeling, Component And Equipment Labeling, Laboratory Labeling, Wire And Cable Labeling
ColorBlack, White
Compatible Grainger Part Number22NA79
Compatible Mfr Part NumberR6200
FinishSemi Gloss
For Print MethodThermal Transfer
Label Attachment StyleWraparound
Label Height1 1/4"
Label MaterialVinyl
Label Width1"
Labels Per Row1
Material SeriesSeries B-498
Maximum Service Temperature176°F
Maximum Wire Diameter0.22"
Maximum Wire Gauge8 AWG
Media FormatPrecut Roll Cartridge
Minimum Service Temperature-40°F
Minimum Wire Diameter0.09"
Minimum Wire Gauge16 AWG
Printer Series CompatibilityBMP51, BMP53
Product TypeWire and Cable Label
Recommended RibbonR6200
Resistance PropertiesAbrasion Resistant, Chemical Resistant, Corrosion Resistant, High Temperature Resistant, Humidity Resistant, UV Resistant, Weather Resistant
Service Temperature Range-40°F to 176°F
StandardsASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, UL RECOGNIZED

Shipping Info:

Ship weight (kg) 0.1665
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelAdhesiveLabel WidthLabel TypeColorIndoor/outdoorService Temp. RangeLabels Per RowMedia FormatPrice
BRADY M-119-461 Cartridge Label 3-3/4 Inch Width 1-1/2 Inch Length | AA4PQT 12X340 M-119-461---Black, White----€81.96
BRADY M-123-461 Cartridge Label 1-1/8 Inch Width 3/8 Inch Length | AA4PQV 12X342 M-123-461---Black, White----€106.31
BRADY M-129-461 Cartridge Label 2-1/4 Inch Width 1-1/2 Inch Length | AA4PQW 12X343 M-129-461---Black, White----€116.57
BRADY M-118-492 Cartridge Label 3/8 Inch Width Polyester | AA4PQZ 12X346 M-118-492---Black, White----€127.44
BRADY M-82-499-OR-BK Cartridge Label 3/4 Inch Width Nylon | AA4PRU 12X367 M-82-499-OR-BK---Black, Orange----€84.65
BRADY M-112-490 Cartridge Label 1-3/4 Inch Width 3/8 Inch Length | AA4PTA 12X374 M-112-490---Black, White----€121.37
BRADY M-124-490 Cartridge Label 1-13/20 Inch Width 1/2 Inch Length | AA4PUA 12X417 M-124-490---Black, White----€110.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY M-103-498 Precut Label Roll Cartridge, 1 1/4 Inch X 1 Inch, Vinyl, Black/White