Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY LAT-56-361-2.5 Label 1-5/8 Inch Width Polyester - Pack Of 2500 | AC9YFM 3LKE4

BRADY LAT-56-361-2.5 Label 1-5/8 Inch Width Polyester - Pack Of 2500

Item: AC9YFM Model: LAT-56-361-2.5Cross Ref: 3LKE4
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€446.94 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLabel
AdhesiveAdhesive
Adhesive PropertiesPermanent Adhesive
Adhesive TypePermanent
ColorWhite
Color - Self-laminating Cable & Wire LabelsWhite
Color - Self-laminating Cable/wire LabelsWhite
For Print MethodLaser
For Use WithLaser Printer
Label ColorWhite
Label FinishMatte
Label MaterialPolyester
Label Media FormatPrecut Sheet
Labels Per Roll2500
LegendBlank
MaterialPolyester
Mounting StyleAdhesive
No. Of Labels7
Printer Series CompatibilityLaser Printers
ShapeRectangle
Width1 5/8"

Shipping Info:

Ship weight (kg) 0.3105
Ship height (cm)28.7
Ship length (cm)1.52
Ship width (cm)22.48
HS code3919905060
Country of OriginMX

Product Variants

ProductModelAdhesiveFor Print MethodLabel WidthLabel TypeAdhesive MaterialIndoor/outdoorService Temp. RangeMax. Service Temp.Pkg. Qty.Price
BRADY B33D-94-2-342BK Bbp33 Label Roll | AB6JLY 21U255 B33D-94-2-342BK--------1€902.12
BRADY B33D-125-2-342BK Bbp33 Label Roll | AB6JLZ 21U256 B33D-125-2-342BK--------1€973.95
BRADY B33D-94-2-342 Bbp33 Label Roll | AB6JMB 21U264 B33D-94-2-342--------1€853.31
BRADY B33D-125-2-342 Bbp33 Label Roll | AB6JMC 21U265 B33D-125-2-342--------1€973.95
BRADY B33D-94-2-342YL Bbp33 Label Roll | AB6JME 21U273 B33D-94-2-342YL--------1€902.12
BRADY B33D-125-2-342YL Bbp33 Label Roll | AB6JMF 21U274 B33D-125-2-342YL--------1€973.95
BRADY B33-125-2-342 Bbp33 Label Roll | AB6JMJ 21U284 B33-125-2-342--------1€974.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY LAT-56-361-2.5 Label 1-5/8 Inch Width Polyester - Pack Of 2500
€446.94 /pack