Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY LAD-EITH12 Laddertag(tm) Holder 8-1/4 x 2-1/4 Inch - Pack Of 10 | AC9EXU 3GAJ8

BRADY LAD-EITH12 Laddertag(tm) Holder 8-1/4 x 2-1/4 Inch - Pack Of 10

Item: AC9EXU Model: LAD-EITH12Cross Ref: 3GAJ8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€162.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLaddertag(TM) Holder
Background ColorRed, White
For LocationIndoor, Outdoor
For Use WithLadders
Front Side LegendDo Not Remove Tag
Header Legend ColorWhite
Height8 1/4"
Includes(10) Holders
LanguageEnglish
LegendRef No Danger Do Not Use This Ladder
Legend TypeText
Legend/background ColorWhite
MaterialPlastic
Mount TypeAdhesive Backing, Nylon Ties
No. Of Printed Sides2
Reverse Side LegendNot Applicable
ShapeRectangle
Sign Background ColorWhite
Sign MaterialPlastic
Sign Out SectionsNot Applicable
Signage TypeTag Insert Holder
Tag MaterialPlastic
Tag TypeTag Insert Holder
Tie MaterialNylon
Width2 1/4"
HeaderLadder Tag
Header Background ColorBlack, Red, White
Legend ColorBlack, Red
Number Of Printed Sides2
Overall Height8 1/4"
Overall Width2 1/4"
StandardsOSHA CFR 1910.25 (D) (1) (X), OSHA CFR 1926.1053 (A) (12), (B) (17) (I) (II), ROHS 2011/65/EU COMPLIANT, ROHS 2015/863 COMPLIANT
Write-on SurfaceYes

Shipping Info:

Ship weight (kg) 0.378
Ship height (cm)6.86
Ship length (cm)8.89
Ship width (cm)24
HS code3926909980
Country of OriginUK

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY LAD-EITH12 Laddertag(tm) Holder 8-1/4 x 2-1/4 Inch - Pack Of 10
€162.15 /unit