Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY J50C-6000-2595 Continuous Label Roll, 6 Inch X 100 Ft, Vinyl, White, Indoor | CP2JQH

BRADY J50C-6000-2595 Continuous Label Roll, 6 Inch X 100 Ft, Vinyl, White, Indoor

Item: CP2JQH Model: J50C-6000-2595Cross Ref: 52YC15
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,007.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoll
AdhesiveAdhesive
Adhesive MaterialAcrylic
Adhesive PropertiesPermanent Adhesive
ApplicationArc Flash Labeling, GHS And Chemical Labels, Lockout Tagout Labeling, Pipe And Valve Marking, Safety And Compliance ID, Visual Workplace Labeling, Warehouse Marking
Core Dia.3"
For Print MethodInkjet
For Use With Grainger Item Number52YC29
For Use With Mfr. Model NumberJ50-CMYK
Indoor/outdoorIndoor
Label ColorWhite
Label FinishMatte
Label MaterialVinyl
Label Media FormatContinuous Roll
Label Thickness0.005"
Label Width6"
Max. Service Temp.140°F
Recommended RibbonJ50-CMYK
Resistance PropertiesLow Temperature Resistant
Roll Length100 ft.
Service Temp. Range-40°F to +140°F
Sub-brandJ50 Series
Compatible Grainger Part Number52YC29
Compatible Mfr Part NumberJ50-CMYK
Core Diameter3"
Indoor/outdoor UsageIndoor
Printer Series CompatibilityBradyJet J5000
Product TypeVinyl Tape
StandardsROHS COMPLIANT TO 2005/618/EC MCV AMENDMENT TO ROHS DIRECTIVE 2002/95/EC

Shipping Info:

Ship weight (kg) 1.485
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelLabel WidthAdhesiveFor Print MethodLabel TypeService Temp. RangeIndoor/outdoorLabel ColorLabel ThicknessPrice
BRADY BM71C-1000-582 Continuous Label Roll Inch Box, 1 Inch X 75 Ft, Glow Inch The Dark Polyester, Green | CP2AXP BM71C-1000-582---------
RFQ
BRADY BM71C-1000-584-OR Continuous Label Roll Inch Box, 1 Inch X 75 Ft, Reflective Vinyl, Orange, Outdoor | CP2AXT BM71C-1000-584-OR1"AdhesiveThermal Transfer--40°F to +158°FOutdoorOrange0.005"€293.58
BRADY BM71C-2000-855-WT Continuous Label Roll Inch Box, 2 Inch X 75 Ft, Polyester, White, Indoor/Outdoor | CP2AXV BM71C-2000-855-WT---------
RFQ
BRADY MC-1500-584 Continuous Label Roll Cartridge, 1 1/2 Inch X 20 Ft, Reflective Halogen Free Plastic | CP2BAL MC-1500-584---------
RFQ
BRADY MC-1500-595-OR-BK Continuous Label Roll Cartridge, 1 1/2 Inch X 25 Ft, Halogen Free Vinyl, Black On Orange | CP2BAN MC-1500-595-OR-BK---------
RFQ
BRADY MC-1500-595-YL-BK Continuous Label Roll Cartridge, 1 1/2 Inch X 25 Ft, Halogen Free Vinyl, Black On Yellow | CP2BAQ MC-1500-595-YL-BK---------
RFQ
BRADY MC-1500-595-WT-RD Continuous Label Roll Cartridge, 1 1/2 Inch X 25 Ft, Vinyl, Red On White, Outdoor | CP2BAT MC-1500-595-WT-RD---------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY J50C-6000-2595 Continuous Label Roll, 6 Inch X 100 Ft, Vinyl, White, Indoor
€1,007.50 /unit