Item | Desktop Label Printer |
Application | GHS And Chemical Labeling, Industrial Labeling |
Automatic Label Setup | Yes |
Barcode Capable | Yes |
Battery Included | No |
Color | Black, Blue |
Color Printing Capability | Full Color |
Continuous & Die-cut Materials Supported | Continuous Tapes, Die Cut Labels |
Continuous And Die-cut Materials Supported | Continuous Tapes, Die-Cut Labels |
Cutter Type | Automatic |
Display | Color LCD |
Features | 10 International Operating Languages, Automatic Label Formatting |
For Use With | PC Connect |
For Use With Mfr. Model Number | J50- |
Includes | Product CD |
Label Core Size | 3" |
Label Formats Supported | Continuous Tapes, Die Cut Labels |
Material | Blank |
Max. Label Width | 8 1/4" |
Max. Liner Width | 8 1/4" |
Max. Print Speed | 6 in./sec. |
Maximum Font Size | 630 pt |
Maximum Label/tape Width | 8 1/4" |
Maximum Labels Per Day | 5000 |
Maximum Printed Label Length | 24" |
Maximum Printed Label Width | 8" |
Minimum Font Size | 5 pt |
Minimum Label Length | 1/2" |
Mode Of Operation | PC Connected |
Operating System | Windows 10, Windows 7, Windows 8 |
Overall Height | 10 1/4" |
Overall Length | 20 1/2" |
Overall Width | 19 1/2" |
Power Source | AC Power |
Print Preview Feature | No |
Print Technology | Inkjet |
Print Type | Inkjet |
Printer Connectivity | Ethernet, USB, Wi-Fi |
Printer Series | J5000 |
Printer Type | Printer |
Printer Weight | 36 lbs. |
Printhead Resolution | 4800 dpi |
Printing Software Compatibility | Brady Workstation |
Special Features | No Wireless Connectivity, Wi-Fi |
Sub-brand | Bradyjet J5000 |
Supported Languages | Chinese, Dutch, English, French, German, Italian, Japanese, Korean, Spanish |
Tape Length | 24" |
Tape Width | 8 1/4" |
Voltage | 110/240V AC |
Wireless Connectivity | No Wireless Connectivity, Wi-Fi |
Compatible Mfr Part Number | J50- |
Label Series Compatibility | J50- |
Max. Labels/day | 5000 |
Maximum Liner Width | 8 1/4" |
Maximum Print Speed | 6 in./sec. |
Product Type | Desktop Printer |
Standards | UNSPSC |
Warranty | 1 yr. |