Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY HX-750-150-BK-2 Precut Label Roll, 3/4 x 3/4 Inch Size, Self-Extinguishing Polyolefin, Black | CP6DHV

BRADY HX-750-150-BK-2 Precut Label Roll, 3/4 x 3/4 Inch Size, Self-Extinguishing Polyolefin, Black

Item: CP6DHV Model: HX-750-150-BK-2Cross Ref: 34CH61
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€736.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoll
AdhesiveNon Adhesive
Adhesive MaterialNot Applicable
ApplicationElectrical Labeling, Wire And Cable Labeling
Background ColorBlack
ColorBlack
Core Dia.3"
Double-sided PrintableNo
FinishMatte
For Print MethodThermal Transfer
For Use With Grainger Item Number30DA49
For Use With Mfr. Model NumberR6702-WT
Label Attachment StyleHeat Shrink Sleeve
Label FinishMatte
Label Height3/4"
Label MaterialPolyolefin
Label Media FormatPrecut Roll
Label Width3/4"
Labels Per Roll2 , 500
Labels Per Row2
Material PropertiesHeat Shrinkable, Self Extinguishing
Max. Service Temp.248°F
Max. Wire Gauge4 AWG
Maximum Wire Dia.1.45"
Media FormatPre Cut Roll
Minimum Wire Dia.3/4"
Recommended RibbonR6702-WT
Resistance PropertiesChemical Resistant, Corrosion Resistant, Humidity Resistant, UV Resistant, Weather Resistant
Service Temp. Range-40°F to +248°F
Sub-brandPermasleeve
Tape FormatDie Cut - Tag
Compatible Grainger Part Number30DA49
Compatible Mfr Part NumberR6702-Wt
Core Diameter3"
Legend (remove)Blank
Maximum Wire Diameter1.45"
Maximum Wire Gauge4 AWG
Maximum Wire Size (remove)0.7"
Preprinted Symbol (remove)No
Printer Series CompatibilityBBP72, i7100, THT
Product TypeWire Marking Sleeve
StandardsASTM E162, ASTM E662, MIL-STD-2002, SAE-AMS-DTL-23053/5 CLASS 1 & 3, SAE-AS-81531

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelAdhesiveFor Print MethodLabel WidthService Temp. RangeMax. Service Temp.ColorMedia FormatAdhesive MaterialPrice
BRADY PTLFT-01-425 Precut Label Roll, T-Style, 1 3/16 x 25/32 Inch Size, Polypropylene, White | CP4LKQ PTLFT-01-425AdhesiveThermal Transfer1.188"-94°F to +176°F176°F--Acrylic€50.34
BRADY PTLFP-01-425 Precut Label Roll, P-Style, 1 13/16 x 25/32 Inch Size, Polypropylene, White | CP4LKT PTLFP-01-425---------
RFQ
BRADY B33-1500-2-7642 Precut Label Roll, 1 1/2 Inch X 2 Inch, Self-Extinguishing Polyolefin, White | CP6CKW B33-1500-2-7642Non AdhesiveThermal Transfer1 1/2"-40°F to +248°F248°FWhitePre Cut Roll-€219.41
BRADY B33-1000-2-7642 Precut Label Roll, 1 Inch X 2 Inch, Self-Extinguishing Polyolefin, White | CP6CLE B33-1000-2-7642Non AdhesiveThermal Transfer1"-40°F to +248°F248°FWhitePre Cut Roll-€615.66
BRADY HX-1000-2-BK-2 Precut Label Roll, 1 x 1 Inch Size, Self-Extinguishing Polyolefin, Black | CP6CLF HX-1000-2-BK-2Non AdhesiveThermal Transfer1"-40°F to +248°F248°FBlackPre Cut RollNot Applicable€765.52
BRADY HX-1000-2-BK-4 Precut Label Roll, 1 x 1/2 Inch Size, Self-Extinguishing Polyolefin, Black | CP6CLH HX-1000-2-BK-4Non AdhesiveThermal Transfer1"-40°F to +248°F248°FBlackPre Cut RollNot Applicable€812.09
BRADY B33D-1000-2-342 Precut Label Roll, 1 x 2 Inch Size, Polyolefin, White, 2 Awg Wire Gauge | CP6CLL B33D-1000-2-342Non AdhesiveThermal Transfer1"-67°F to +275°F275°FWhitePre Cut RollNot Applicable€944.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY HX-750-150-BK-2 Precut Label Roll, 3/4 x 3/4 Inch Size, Self-Extinguishing Polyolefin, Black
€736.04 /unit