Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY HX-375-2-YL-J-4 Wire Marker Wire Sleeve PermaSleeve(R) | AH2TTD 30DJ67

BRADY HX-375-2-YL-J-4 Wire Marker Wire Sleeve PermaSleeve(R)

Item: AH2TTD Model: HX-375-2-YL-J-4Cross Ref: 30DJ67
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5,644.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Marker, Wire Sleeve
Adhesive MaterialNot Applicable
ColorYellow
Double-sided PrintableNo
Label Attachment StyleHeat Shrink Sleeve
Label FinishMatte
Label MaterialPolyolefin
Label Media FormatPrecut Roll
Labels Per Roll4
LegendWrite On
Material PropertiesHeat Shrinkable, Self Extinguishing
ApplicationElectrical Labeling, Wire And Cable Labeling
Compatible Grainger Part Number30DA45
Compatible Mfr Part NumberR6402
Core Diameter3"
FinishMatte
For Print MethodThermal Transfer
Label Height1/2"
Label Width3/8"
Legend (remove)Blank
Maximum Wire Diameter0.11"
Maximum Wire Size (remove)0.32"
Media FormatPrecut Roll
Preprinted Symbol (remove)No
Printer Series CompatibilityBBP72, i7100, THT
Product TypeWire Marking Sleeve
StandardsASTM E162, ASTM E662, MIL-STD-2002, SAE-AMS-DTL-23053/5 CLASS 1 & 3, SAE-AS-81531

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)13.34
Ship length (cm)53.34
Ship width (cm)53.34
Country of OriginUS

Product Variants

ProductModelColorHeightPrice
BRADY HX-750-150-YL-S Wire Marker Wire Sleeve PermaSleeve(R) | AH2TJA 30DG78 HX-750-150-YL-SYellow-€285.88
BRADY HX-750-150-WT-S Wire Marker Wire Sleeve PermaSleeve(R) | AH2TJB 30DG79 HX-750-150-WT-SWhite-€285.88
BRADY HX-2000-150-YL-S Wire Marker Wire Sleeve PermaSleeve(R) | AH2TJC 30DG80 HX-2000-150-YL-SYellow-€290.89
BRADY HX-2000-150-WT-S Wire Marker Wire Sleeve PermaSleeve(R) | AH2TJD 30DG81 HX-2000-150-WT-SWhite-€290.89
BRADY HX-750-2-YL-S Wire Marker Wire Sleeve PermaSleeve(R) | AH2TJE 30DG82 HX-750-2-YL-SYellow-€293.59
BRADY HX-750-2-WT-S Wire Marker Wire Sleeve PermaSleeve(R) | AH2TJF 30DG83 HX-750-2-WT-SWhite-€293.59
BRADY HX-2000-2-YL-S Wire Marker Wire Sleeve PermaSleeve(R) | AH2TJG 30DG84 HX-2000-2-YL-SYellow-€290.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY HX-375-2-YL-J-4 Wire Marker Wire Sleeve PermaSleeve(R)
€5,644.75 /unit