Item | Wire Marker, Wire Sleeve |
Adhesive Material | Not Applicable |
Color | Yellow |
Double-sided Printable | No |
Label Attachment Style | Heat Shrink Sleeve |
Label Finish | Matte |
Label Material | Polyolefin |
Label Media Format | Precut Roll |
Labels Per Roll | 2 |
Legend | Write On |
Material Properties | Heat Shrinkable, Self Extinguishing |
Adhesive | Non-Adhesive |
Application | Electrical Labeling, Wire And Cable Labeling |
Compatible Grainger Part Number | 30DA39 |
Compatible Mfr Part Number | R6400 |
Core Diameter | 3" |
Finish | Matte |
For Print Method | Thermal Transfer |
Label Height | 3/4" |
Label Width | 3/8" |
Labels Per Row | 2 |
Legend (remove) | Blank |
Material Series | Series B-7642 |
Maximum Service Temperature | 248°F |
Maximum Wire Diameter | 2/25" |
Maximum Wire Gauge | 20 AWG |
Maximum Wire Size (remove) | 0.32" |
Media Format | Precut Roll |
Minimum Service Temperature | -40°F |
Minimum Wire Diameter | 0.02" |
Minimum Wire Gauge | 28 AWG |
Minimum Wire Size (remove) | 0.188" |
Preprinted Symbol (remove) | No |
Printer Series Compatibility | BBP11, BBP12, BBP72, i7100, THT |
Product Type | Wire Marking Sleeve |
Recommended Ribbon | R6400 |
Resistance Properties | Chemical Resistant, Corrosion Resistant, Humidity Resistant, UV Resistant, Weather Resistant |
Service Temperature Range | -40°F to 248°F |
Shrink Ratio | 2:1 |
Standards | ASTM E162, ASTM E662, MIL-STD-2002, SAE-AMS-DTL-23053/5 CLASS 1 & 3, SAE-AS-81531 |