Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY HX-1500-150-WT-J Wire Marker Wire Sleeve PermaSleeve(R) | AH2TRH 30DJ48

BRADY HX-1500-150-WT-J Wire Marker Wire Sleeve PermaSleeve(R)

Item: AH2TRH Model: HX-1500-150-WT-JCross Ref: 30DJ48
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3,961.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Marker, Wire Sleeve
Adhesive MaterialNot Applicable
ColorWhite
Double-sided PrintableNo
Label Attachment StyleHeat Shrink Sleeve
Label FinishMatte
Label MaterialPolyolefin
Label Media FormatPrecut Roll
Labels Per Roll1
LegendWrite On
Material PropertiesHeat Shrinkable, Self Extinguishing
AdhesiveNon-Adhesive
ApplicationElectrical Labeling, Wire And Cable Labeling
Compatible Grainger Part Number30DA32
Compatible Mfr Part NumberR6406
Core Diameter3"
FinishMatte
For Print MethodThermal Transfer
Label Height1 1/2"
Label Width1 1/2"
Labels Per Row1
Legend (remove)Blank
Material SeriesSeries B-7642
Maximum Service Temperature248°F
Maximum Wire Diameter0.11"
Maximum Wire Gauge16 AWG
Maximum Wire Size (remove)1.4"
Media FormatPrecut Roll
Minimum Service Temperature-40°F
Minimum Wire Diameter0.05"
Minimum Wire Gauge22 AWG
Minimum Wire Size (remove)3/4"
Preprinted Symbol (remove)No
Printer Series CompatibilityBBP72, i7100, THT
Product TypeWire Marking Sleeve
Recommended RibbonR6406
Resistance PropertiesChemical Resistant, Corrosion Resistant, Humidity Resistant, UV Resistant, Weather Resistant
Service Temperature Range-40°F to 248°F
Shrink Ratio2:1
StandardsASTM E162, ASTM E662, MIL-STD-2002, SAE-AMS-DTL-23053/5 CLASS 1 & 3, SAE-AS-81531

Shipping Info:

Ship weight (kg) 0.7425
Ship height (cm)13.34
Ship length (cm)53.34
Ship width (cm)53.34
Country of OriginUS

Product Variants

ProductModelColorHeightPrice
BRADY HX-750-150-YL-S Wire Marker Wire Sleeve PermaSleeve(R) | AH2TJA 30DG78 HX-750-150-YL-SYellow-€285.88
BRADY HX-750-150-WT-S Wire Marker Wire Sleeve PermaSleeve(R) | AH2TJB 30DG79 HX-750-150-WT-SWhite-€285.88
BRADY HX-2000-150-YL-S Wire Marker Wire Sleeve PermaSleeve(R) | AH2TJC 30DG80 HX-2000-150-YL-SYellow-€290.89
BRADY HX-2000-150-WT-S Wire Marker Wire Sleeve PermaSleeve(R) | AH2TJD 30DG81 HX-2000-150-WT-SWhite-€290.89
BRADY HX-750-2-YL-S Wire Marker Wire Sleeve PermaSleeve(R) | AH2TJE 30DG82 HX-750-2-YL-SYellow-€293.59
BRADY HX-750-2-WT-S Wire Marker Wire Sleeve PermaSleeve(R) | AH2TJF 30DG83 HX-750-2-WT-SWhite-€293.59
BRADY HX-2000-2-YL-S Wire Marker Wire Sleeve PermaSleeve(R) | AH2TJG 30DG84 HX-2000-2-YL-SYellow-€290.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY HX-1500-150-WT-J Wire Marker Wire Sleeve PermaSleeve(R)
€3,961.86 /unit