Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY GH20N Safety Glasses Holder 11-3/4 Inch Height Acrylic | AF6ZVY 20RY02

BRADY GH20N Safety Glasses Holder 11-3/4 Inch Height Acrylic

Item: AF6ZVY Model: GH20NCross Ref: 20RY02
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€266.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Glasses Holder
ColorClear
Depth6.812"
Height11 3/4"
Holds(20) Glasses Or Goggles
MaterialAcrylic
StyleWithout Door
Width15 1/2"
Capacity20 Pairs
Dispenser ContainsGlasses, Goggles
Dispenser Layout20 Compartments
Dispensing MethodOpen
Mounting LocationWall
Number Of Compartments20
Overall Depth6 7/8"
Overall Height11 3/4"
Overall Width15 1/2"

Shipping Info:

Ship weight (kg) 4.095
Ship height (cm)27.43
Ship length (cm)48.77
Ship width (cm)39.88
HS code3926909980
Country of OriginMX

Product Details:

    • Wall Mounting (Yes)

Product Variants

ProductModelStyleHeightDepthColorMaterialPrice
BRADY GH12D Safety Glasses Holder 11-1/2 Inch Height Acrylic | AF6ZVV 20RX98 GH12DCase With Door11 1/2"7.812"ClearAcrylic€279.47
BRADY GH12N Safety Glasses Holder 11-1/2 Inch Height Acrylic | AF6ZVW 20RX99 GH12NWithout Door11 1/2"7.812"ClearAcrylic€195.50
BRADY GH20D Safety Glasses Holder 11-3/4 Inch Height Acrylic | AF6ZVX 20RY01 GH20DCase With Door11 3/4"6.812"--€244.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY GH20N Safety Glasses Holder 11-3/4 Inch Height Acrylic
€266.32 /unit