Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY BM7C-2000-855-WAR Label, Warning, Orange Header, 2 Inch Size x 4 1/8 in, 4 1/8 in, Polyester | CP2DZP

BRADY BM7C-2000-855-WAR Label, Warning, Orange Header, 2 Inch Size x 4 1/8 in, 4 1/8 in, Polyester

Item: CP2DZP Model: BM7C-2000-855-WARCross Ref: 803MX6
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€418.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLabel
AdhesiveAdhesive
Adhesive MaterialAcrylic
Adhesive PropertiesPermanent
ApplicationFacility Identification, General Identification
For Print MethodThermal Transfer
For Use With Grainger Item Number5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07
For Use With Mfr. Model NumberBMP71, M710
IncludesRoll Of 225 Labels
Indoor/outdoorIndoor
Inkjet PrintableNo
Label ColorBlack, Orange, White
Label FinishMatte
Label Height2"
Label MaterialPolyester
Label ShapeRectangle
Label Thickness0.007"
Label Width4 1/8"
Labels Per Row1
Material PropertiesHarsh Environment
Max. Service Temp.230°F
Media FormatDie Cut
No. Of Labels1 , 225
Preprinted ImagesOrange Header
Preprinted TextWarning
Recommended RibbonM71-R6000
Resistance PropertiesAbrasion Resistance, Chemical-Resistant, Washdown Resistant , Abrasion Resistant, Chemical Resistant, Washdown Resistant
Roll Width4 1/8"
Secondary Label IncludedNo
Service Temp. Range-40°F to +230°F
Compatible Grainger Part Number5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07
Compatible Mfr Part NumberBMP71, M710
Indoor/outdoor UsageIndoor
Material SeriesSeries B-855
Printer Series CompatibilityBMP71, M710
Product TypeLabel
StandardsROHS COMPLIANT TO 2005/618/EC MCV AMENDMENT TO ROHS DIRECTIVE 2002/95/EC

Shipping Info:

Ship weight (kg) 0.801
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelLabel WidthService Temp. RangeAdhesive PropertiesAdhesive MaterialLabel MaterialLabel HeightLabel ColorLabel ThicknessPkg. Qty.Price
BRADY M7-30-428-CALI Label, Calibration, 3/4 Inch Size x 1 1/2 in, 1 1/2 in, Polyester, Gray/Green, Indoor | CP2DQA M7-30-428-CALI1 1/2"-40°F to +248°FPermanentAcrylicPolyester3/4"Gray, Green0.005"1€184.96
BRADY M6-30-423-CALI Label, Calibration, 3/4 Inch Size x 1 1/2 in, 1 1/2 in, Polyester, Green/White, Outdoor | CP2DQB M6-30-423-CALI1 1/2"-94°F to +230°FPermanentAcrylicPolyester3/4"Green, White0.003"1€107.42
BRADY M6-38-595-CAUTION Label, CAUTION, 1 29/32 Inch Size x 4 in, Vinyl, Black/Yellow on White, Outdoor | CP2DQC M6-38-595-CAUTION4"-40°F to +180°FPermanentAcrylicVinyl1.906"Black, Yellow, White0.004"1€246.12
BRADY M7-38-483-CAUTION Label, Caution, Orange Header, 1 29/32 Inch Size x 4 in, 4 in, Polyester | CP2DQD M7-38-483-CAUTION4"-40°F to +248°FPermanent Based BasedRubberPolyester1.906"Black, White, Yellow0.004"1€177.51
BRADY BM7C-2000-854-CAU Label, Caution, Yellow Header, 2 Inch Size x 4 1/8 in, 4 1/8 in | CP2DQE BM7C-2000-854-CAU4 1/8"-40°F to +230°FPermanent MetallicAcrylicPolyester2"Black, Orange, White0.009"1€543.09
BRADY BM7C-2000-855-CAU Label, Caution, Yellow Header, 2 Inch Size x 4 1/8 in, 4 1/8 in, Polyester | CP2DQF BM7C-2000-855-CAU4 1/8"-40°F to +230°FPermanentAcrylicPolyester2"Black, White, Yellow0.007"1€431.73
BRADY M6-38-595-DANGER Label, DANGER, 1 29/32 Inch Size x 4 in, Vinyl, Black/Red on White, Outdoor, 100 Labels | CP2DQQ M6-38-595-DANGER4"-40°F to +180°FPermanentAcrylicVinyl1.906"Black, Red, White0.004"1€246.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY BM7C-2000-855-WAR Label, Warning, Orange Header, 2 Inch Size x 4 1/8 in, 4 1/8 in, Polyester
€418.57 /unit