Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY BM7C-2000-584-OR Label, 2 Inch Size x 75 ft, Reflective Plastic, Orange, Outdoor | CP2DEE

BRADY BM7C-2000-584-OR Label, 2 Inch Size x 75 ft, Reflective Plastic, Orange, Outdoor

Item: CP2DEE Model: BM7C-2000-584-ORCross Ref: 803R11
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€593.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLabel
AdhesiveAdhesive
Adhesive MaterialPlastic
Adhesive PropertiesPermanent
ApplicationComponent And Equipment Labeling, Facility Identification, General Identification, Safety Identification
Core DiameterNot Applicable
For Print MethodThermal Transfer
For Use With Grainger Item Number5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07
For Use With Mfr. Model NumberBMP71, M710
IncludesRoll Of 75 Feet , Roll Of 75 ft.
Indoor/outdoorOutdoor
Label ColorOrange
Label FinishGloss
Label MaterialPlastic
Label Media FormatContinuous
Label Thickness0.005"
Label Width2"
Material PropertiesReflective
Max. Service Temp.158°F
Recommended RibbonM7-R6000
Resistance PropertiesAbrasion Resistant, Chemical Resistant
Roll Length75 ft.
Roll Size2" x 75 ft.
Service Temp. Range-40°F to +158°F
Compatible Grainger Part Number5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07
Compatible Mfr Part NumberBMP71, M710
Indoor/outdoor UsageOutdoor
Material SeriesSeries B-584
Maximum Service Temperature158°F
Minimum Service Temperature-40°F
Printer Series CompatibilityBMP71, M710
Product TypeLabel
Service Temperature Range-40°F to 158°F
StandardsASTM D 2979, FED. SPEC. L-S-300 (CLASS 1)

Shipping Info:

Ship weight (kg) 0.8505
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelLabel WidthAdhesiveFor Print MethodLabel TypeService Temp. RangeIndoor/outdoorLabel ColorLabel ThicknessPrice
BRADY BM71C-1000-582 Continuous Label Roll Inch Box, 1 Inch X 75 Ft, Glow Inch The Dark Polyester, Green | CP2AXP BM71C-1000-582---------
RFQ
BRADY BM71C-1000-584-OR Continuous Label Roll Inch Box, 1 Inch X 75 Ft, Reflective Vinyl, Orange, Outdoor | CP2AXT BM71C-1000-584-OR1"AdhesiveThermal Transfer--40°F to +158°FOutdoorOrange0.005"€293.58
BRADY BM71C-2000-855-WT Continuous Label Roll Inch Box, 2 Inch X 75 Ft, Polyester, White, Indoor/Outdoor | CP2AXV BM71C-2000-855-WT---------
RFQ
BRADY MC-1500-584 Continuous Label Roll Cartridge, 1 1/2 Inch X 20 Ft, Reflective Halogen Free Plastic | CP2BAL MC-1500-584---------
RFQ
BRADY MC-1500-595-OR-BK Continuous Label Roll Cartridge, 1 1/2 Inch X 25 Ft, Halogen Free Vinyl, Black On Orange | CP2BAN MC-1500-595-OR-BK---------
RFQ
BRADY MC-1500-595-YL-BK Continuous Label Roll Cartridge, 1 1/2 Inch X 25 Ft, Halogen Free Vinyl, Black On Yellow | CP2BAQ MC-1500-595-YL-BK---------
RFQ
BRADY MC-1500-595-WT-RD Continuous Label Roll Cartridge, 1 1/2 Inch X 25 Ft, Vinyl, Red On White, Outdoor | CP2BAT MC-1500-595-WT-RD---------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY BM7C-2000-584-OR Label, 2 Inch Size x 75 ft, Reflective Plastic, Orange, Outdoor
€593.44 /unit