Item | Label |
Adhesive | Adhesive |
Adhesive Material | Plastic |
Adhesive Properties | Permanent |
Application | Component And Equipment Labeling, Facility Identification, General Identification, Safety Identification |
Core Diameter | Not Applicable |
For Print Method | Thermal Transfer |
For Use With Grainger Item Number | 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07 |
For Use With Mfr. Model Number | BMP71, M710 |
Includes | Roll Of 75 Feet , Roll Of 75 ft. |
Indoor/outdoor | Outdoor |
Label Color | Orange |
Label Finish | Gloss |
Label Material | Plastic |
Label Media Format | Continuous |
Label Thickness | 0.005" |
Label Width | 1" |
Material Properties | Reflective |
Max. Service Temp. | 158°F |
Recommended Ribbon | M7-R6000 |
Resistance Properties | Abrasion Resistant, Chemical Resistant |
Roll Length | 75 ft. |
Roll Size | 1" x 75 ft. |
Service Temp. Range | -40°F to +158°F |
Compatible Grainger Part Number | 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07 |
Compatible Mfr Part Number | BMP71, M710 |
Indoor/outdoor Usage | Outdoor |
Material Series | Series B-584 |
Maximum Service Temperature | 158°F |
Minimum Service Temperature | -40°F |
Printer Series Compatibility | BMP71, M710 |
Product Type | Label |
Service Temperature Range | -40°F to 158°F |
Standards | ASTM D 2979, FED. SPEC. L-S-300 (CLASS 1) |