BRADY BM71-375-1-342 Cartridge Label 1-1/67 Inch Length White | AE7BDC 5WKZ0

BRADY BM71-375-1-342 Cartridge Label 1-1/67 Inch Length White

Item: AE7BDC Model: BM71-375-1-342Cross Ref: 5WKZ0
In Stock

Get it by Thursday, Jun 12

€1,493.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCartridge Label
ColorWhite
Height0.645"
Labels Per Roll1000
MaterialIrradiated Heat Shrink Polyolefin
Max. Wire Size8/25"
Min. Wire Size1/8"
Temp. Range-67°F to +257°F
Width1.015"
AdhesiveNon-Adhesive
ApplicationElectrical Labeling, Wire And Cable Labeling
Compatible Grainger Part Number5WKX7
Compatible Mfr Part NumberM61-R4310, M71-R4300
Double-sided PrintableNo
FinishMatte
For Print MethodThermal Transfer
Label Attachment StyleHeat Shrink Sleeve
Label Height1"
Label MaterialPolyolefin
Label Width3/8"
Labels Per Row1
Legend (remove)Blank
Material PropertiesHeat-Shrinkable
Material SeriesSeries B-342
Maximum Service Temperature275°F
Maximum Wire Diameter0.32"
Maximum Wire Gauge4 AWG
Maximum Wire Size (remove)0.32"
Media FormatPrecut Roll
Minimum Service Temperature-67°F
Minimum Wire Diameter0.13"
Minimum Wire Gauge10 AWG
Minimum Wire Size (remove)1/8"
Preprinted Symbol (remove)No
Printer Series CompatibilityBMP61, BMP71, M611
Product TypeWire Marking Sleeve
Recommended RibbonM71-R6600
Resistance PropertiesChemical Resistant, Corrosion Resistant, Flame Resistant, Humidity Resistant, Smear Resistant, UV Resistant, Weather Resistant
Service Temperature Range-67°F to 275°F
Shrink Ratio3:1
StandardsASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL RECOGNIZED

Shipping Info:

Ship weight (kg) 0.73
Ship height (cm)28.45
Ship length (cm)9.78
Ship width (cm)19.56
HS code3919102055
Country of OriginUS

Product Variants

ProductModelAdhesiveLabel WidthLabel TypeColorIndoor/outdoorService Temp. RangeLabels Per RowMedia FormatPrice
BRADY M-119-461 Cartridge Label 3-3/4 Inch Width 1-1/2 Inch Length | AA4PQT 12X340 M-119-461---Black, White----€81.96
BRADY M-123-461 Cartridge Label 1-1/8 Inch Width 3/8 Inch Length | AA4PQV 12X342 M-123-461---Black, White----€106.31
BRADY M-129-461 Cartridge Label 2-1/4 Inch Width 1-1/2 Inch Length | AA4PQW 12X343 M-129-461---Black, White----€116.57
BRADY M-118-492 Cartridge Label 3/8 Inch Width Polyester | AA4PQZ 12X346 M-118-492---Black, White----€127.44
BRADY M-82-499-OR-BK Cartridge Label 3/4 Inch Width Nylon | AA4PRU 12X367 M-82-499-OR-BK---Black, Orange----€84.65
BRADY M-112-490 Cartridge Label 1-3/4 Inch Width 3/8 Inch Length | AA4PTA 12X374 M-112-490---Black, White----€121.37
BRADY M-124-490 Cartridge Label 1-13/20 Inch Width 1/2 Inch Length | AA4PUA 12X417 M-124-490---Black, White----€110.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY BM71-375-1-342 Cartridge Label 1-1/67 Inch Length White
€1,493.63 /unit