BRADY BM71-187-175-344 Wire Marking Sleeves 1-49/64 Inch Width x 11/32 Inch Height | AH3CHM 31DJ55

BRADY BM71-187-175-344 Wire Marking Sleeves 1-49/64 Inch Width x 11/32 Inch Height

Item: AH3CHM Model: BM71-187-175-344Cross Ref: 31DJ55
In Stock

Get it by Friday, Jun 13

€1,028.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Marking Sleeves
ColorWhite
Height0.344"
Labels Per Roll1000
Min. Wire Size0.062"
Temp. Range-67°F to +275°F
Width1.766"
AdhesiveNon-Adhesive
ApplicationElectrical Labeling, Wire And Cable Labeling
Compatible Grainger Part Number5WKX7
Compatible Mfr Part NumberM61-R6610, M71-R6600
Double-sided PrintableNo
For Print MethodThermal Transfer
Label Attachment StyleHeat Shrink Sleeve
Label Height1 3/4"
Label MaterialPolyolefin
Label Width3/16"
Labels Per Row1
Legend (remove)Blank
Material PropertiesHeat-Shrinkable
Material SeriesSeries B-344
Maximum Service Temperature267°F
Maximum Wire Diameter0.22"
Maximum Wire Gauge8 AWG
Maximum Wire Size (remove)0.15625"
Media FormatPrecut Roll
Minimum Service Temperature-67°F
Minimum Wire Diameter0.09"
Minimum Wire Gauge16 AWG
Minimum Wire Size (remove)0.0625"
Preprinted Symbol (remove)No
Printer Series CompatibilityBMP61, BMP71, M611
Product TypeWire Marking Sleeve
Recommended RibbonM71-R6600
Resistance PropertiesChemical Resistant, Corrosion Resistant, Flame Resistant, Humidity Resistant, Smear Resistant, UV Resistant, Weather Resistant
Service Temperature Range-67°F to 267°F
Shrink Ratio3:1
StandardsASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL RECOGNIZED

Shipping Info:

Ship weight (kg) 1.3563
Ship height (cm)28.19
Ship length (cm)13.34
Ship width (cm)27.56
Country of OriginUS

Product Variants

ProductModelColorHeightTemp. RangeMin. Wire SizeMax. Wire SizeMax. Lines Of PrintPrice
BRADY HX-094-2-WT Wire Marking Sleeves White 2 Inch Width | AG9VKE 22MZ10 HX-094-2-WTWhite0.203"-40°F to +248°F0.047"2/25"-€2,032.13
BRADY HX-094-2-YL Wire Marking Sleeves Yellow 2 Inch Width | AG9VKF 22MZ11 HX-094-2-YLYellow0.203"-40°F to +248°F0.047"2/25"-€1,991.94
BRADY HX-125-2-WT Wire Marking Sleeves White 2 Inch Width | AG9VKG 22MZ12 HX-125-2-WTWhite1/4"-40°F to +248°F0.062"0.11"-€1,954.07
BRADY HX-125-2-YL Wire Marking Sleeves Yellow 2 Inch Width | AG9VKH 22MZ13 HX-125-2-YLYellow1/4"-40°F to +248°F0.062"0.11"-€2,180.49
BRADY HX-187-2-WT Wire Marking Sleeves White 2 Inch Width | AG9VKJ 22MZ14 HX-187-2-WTWhite0.328"-40°F to +248°F0.094"0.151"-€2,381.38
BRADY HX-187-2-YL Wire Marking Sleeves Yellow 2 Inch Width | AG9VKK 22MZ15 HX-187-2-YLYellow0.328"-40°F to +248°F0.094"0.151"-€2,702.96
BRADY HX-250-2-WT Wire Marking Sleeves White 2 Inch Width | AG9VKL 22MZ16 HX-250-2-WTWhite0.438"-40°F to +248°F1/8"0.215"-€1,374.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY BM71-187-175-344 Wire Marking Sleeves 1-49/64 Inch Width x 11/32 Inch Height
€1,028.03 /unit