Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY BM-500-175-342 Sleeve, 1 3/4 x 27/32 Inch Size, 1/2 Inch Size, Polyolefin, White | CP2LZF

BRADY BM-500-175-342 Sleeve, 1 3/4 x 27/32 Inch Size, 1/2 Inch Size, Polyolefin, White

Item: CP2LZF Model: BM-500-175-342Cross Ref: 803RJ7
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,427.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSleeve
AdhesiveNot Applicable
Adhesive MaterialNot Applicable
Adhesive PropertiesNot Applicable
Adhesive TypeNot Applicable
ApplicationElectrical Labeling, Wire And Cable Labeling
ColorWhite
Core DiameterNot Applicable
Double-sided PrintableNo
FinishMatte
For Print MethodThermal Transfer
For Use With Grainger Item Number493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09
For Use With Mfr. Model NumberBMP61, BMP71, M610, M611, M710
Indoor/outdoorIndoor
Label Attachment StyleHeat Shrink
Label ColorWhite
Label FinishMatte
Label Height0.844" , 27/32"
Label MaterialPolyolefin
Label Width1 3/4"
Labels Per Roll1000
Labels Per Row1
Material PropertiesFlame Retardant
Max. Service Temp.275°F
Max. Wire Gauge1 AWG
Maximum Wire Dia.0.45"
Maximum Wire Diameter0.45"
Maximum Wire Gauge1 AWG
Min. Wire Gauge8 AWG
Minimum Wire Dia.0.187"
Minimum Wire Diameter0.19"
Minimum Wire Gauge8 AWG
Preprinted ImagesNone
Preprinted TextNo Legend
Recommended RibbonM61-R6610M7-R6600
Resistance PropertiesChemical Resistant, Corrosion Resistant, Humidity Resistant, Smear Resistant, UV Resistant, Weather Resistant
Roll Size - Heat-shrink Cable & Wire Labels1/2"
Roll Width1/2"
Service Temp. Range-67°F to +275°F

Shipping Info:

Ship weight (kg) 1.296
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelLabel WidthAdhesiveService Temp. RangeIndoor/outdoorLabel MaterialLabel HeightColorRoll WidthPrice
BRADY BM7C-1000-342 Sleeve, 1 21/32 Inch Size, 1 x 50 Ft, Polyolefin, White | CP2LWK BM7C-1000-342-Not Applicable-67°F to +275°FIndoorPolyolefin1.656"White1"€1,297.41
BRADY M6-750-175-344-BK Sleeve, 1 3/4 x 1 1/4 Inch Size, 1 3/4 Inch Size, Polyolefin, Black | CP2LWL M6-750-175-344-BK1 3/4"Non Adhesive-67°F to +267°FIndoorPolyolefin1 1/4"Black1 3/4"€417.49
BRADY M7-750-175-344 Sleeve, 1 3/4 x 1 1/4 Inch Size, 1 3/4 Inch Size, Polyolefin, White | CP2LWM M7-750-175-3441 3/4"Non Adhesive-67°F to +275°FIndoorPolyolefin1 1/4"White1 3/4"€423.18
BRADY M6-750-175-342-WT Sleeve, 1 3/4 x 1 1/4 Inch Size, 1 3/4 Inch Size, Polyolefin, White | CP2LWN M6-750-175-342-WT1 3/4"Non Adhesive-67°F to +275°FIndoorPolyolefin1 1/4"White1 3/4"€335.19
BRADY M7-750-175-7641 Sleeve, 1 3/4 x 1 1/4 Inch Size, 1 3/4 Inch Size, Polyolefin, White | CP2LWP M7-750-175-76411 3/4"Non Adhesive-67°F to +221°FIndoorPolyolefin1 1/4"White1 3/4"€329.21
BRADY M7-750-175-344-YL Sleeve, 1 3/4 x 1 1/4 Inch Size, 1 3/4 Inch Size, Polyolefin, Yellow | CP2LWQ M7-750-175-344-YL1 3/4"Non Adhesive-67°F to +275°FIndoorPolyolefin1 1/4"Yellow1 3/4"€448.92
BRADY M6-750-175-342-YL Sleeve, 1 3/4 x 1 1/4 Inch Size, 1 3/4 Inch Size, Polyolefin, Yellow | CP2LWR M6-750-175-342-YL1 3/4"Non Adhesive-67°F to +275°FIndoorPolyolefin1 1/4"Yellow1 3/4"€335.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY BM-500-175-342 Sleeve, 1 3/4 x 27/32 Inch Size, 1/2 Inch Size, Polyolefin, White
€2,427.34 /unit