Item | Desktop Label Printer |
Color | Blue, Gray |
Color Printing Capability | Multicolor |
Display | Color LCD Touch Screen |
Font Size | 5 pt to 630 pt |
Label Formats Supported | Continuous Labels |
Max. Print Speed | 1 in./sec. |
Max. Tape Width | 10" |
Power Required | AC Power |
Stand Alone Printing / Pc Required | Any |
System Requirements | Standalone Or PC-Connected Operation With Markware(TM) Software |
Warranty | 5 yrs. |
Application | Equipment ID, Warning Labeling |
Automatic Label Setup | Yes |
Barcode Capable | Yes |
Battery Included | No |
Built-in Label Wizards (templates) | Arc Flash, Custom Labels, General Templates, GHS/CLP, Gradient Scale, Pipe Marker, PreMade Labels, Right-to-Know, WHMIS |
Compatible Grainger Part Number | 24VK94 |
Compatible Mfr Part Number | B85- |
Continuous & Die-cut Materials Supported | Continuous Tapes, Die Cut Labels |
Cutter Type | Automatic |
Features | (11) International Operating Languages, (300) Symbols, (8) Label Materials, 3 Barcode Symbologies Included, Automatic Label Setup, Built-In Label Design Applications, DELETE, Hundreds Of Pictograms |
For Use With | BBP85 And PowerMark Thermal Transfer Ribbons And Tapes, MarkWare(TM) Facility Identification Software, Windows Based Driver for 3rd Party Software Use |
Included Software | Brady WorkStation Safety & Facility Identification Software Suite |
Includes | BBP85, Cleaning Kit, USB Cable |
Input Method | QWERTY Keyboard |
Label Series Compatibility | B85- |
Material | Blank |
Max. Label Width | 10" |
Max. Labels/day | 100 |
Maximum Font Size | 640 pt |
Maximum Label/tape Width | 10" |
Maximum Liner Width | 10 1/4" |
Maximum Print Speed | 2 in./sec |
Maximum Printed Label Length | 16.703 ft. |
Maximum Printed Label Width | 10" |
Minimum Font Size | 4 pt. |
Minimum Label Length | 2" |
Mode Of Operation | PC Connected, Standalone |
Operating System | Windows 10, Windows 7, Windows 8 |
Overall Height | 12" |
Overall Length | 20" |
Overall Width | 18 1/4" |
Power Source | AC Power |
Print Preview Feature | Yes |
Print Type | Thermal Transfer |
Printer Connectivity | Ethernet, USB |
Printer Series | BBP85 Series |
Printer Weight | 53 lbs. |
Printhead Resolution | 300 dpi |
Printing Software Compatibility | Brady Workstation, Markware Tape and Label Software |
Product Type | Desktop Printer |
Standards | UNSPSC |
Supported Barcode Symbologies | Code 128 (Auto), Code 39, EAN/JAN13, Interleave 2 of 5 UPCA, PDF 417, QR Code |
Supported Languages | English (US), French (France), Portuguese (Portugal), Spanish (Spain) |
Tape Length | 16.75 ft. |
Tape Width | 10" |
Voltage | 110/240V AC |