Item | Label Printer |
Display | Graphic And Alphanumeric LCD |
Label Formats Supported | Continuous And Die-Cut Labels |
Material | Metal |
Max. Print Speed | 5 in./sec. |
Max. Tape Width | 4" |
Overall Height | 15.562" |
Overall Length | 21.812" |
Overall Width | 9 3/4" |
Print Type | Thermal Transfer |
Printhead | Thermal |
Printing Software Compatibility | Codesoft, Labelmark Labeling Software, Windows Based Driver For Third Party Software Use |
Stand Alone Printing / Pc Required | PC Required |
Warranty | 5 yrs. |
Application | Cable And Wire |
Automatic Label Setup | No |
Barcode Capable | Yes |
Battery Included | No |
Color | Blue, Gray |
Color Printing Capability | Multicolor |
Continuous & Die-cut Materials Supported | Continuous Tapes, Die Cut Labels |
Cutter Type | Manual |
Features | LabelMark Standard Software, Two Print Heads |
For Use With | Codesoft(TM), Compatible software Labelmark(TM), Permasleeve Wire Marking Sleeves, Windows Based Driver for 3rd Party Software Use |
Label Core Size | 3 7/8" |
Label Series Compatibility | DT-, THT-, THTEL-, THTEP-, THTOL-, XTHT- |
Max. Label Width | 4" |
Max. Labels/day | 7000 |
Maximum Label/tape Width | 4" |
Maximum Liner Width | 4 21/64" |
Maximum Print Speed | 5 in./sec. |
Maximum Printed Label Length | 78" |
Maximum Printed Label Width | 4 5/32" |
Minimum Label Length | 51/64" |
Minimum Liner Width | 5/32" |
Mode Of Operation | PC Connected |
Operating System | Windows 10, Windows 7, Windows 8 |
Power Source | AC Power |
Print Preview Feature | No |
Printer Connectivity | Ethernet, Parallel, Serial, USB |
Printer Series | BBP72 Series |
Printer Weight | 46.3 lbs. |
Printhead Resolution | 300 dpi |
Product Type | Desktop Printer |
Ribbon Core Size | 1" |
Standards | CB, CCC, CE, FCC CLASS A, UL RECOGNIZED |
Supported Barcode Symbologies | Aztec, Codabar, Codablock F, Code 128 Subsets A, B, C, Code 39, Code 93, Data Matrix, EAN/UCC 128, EAN/UPC Appendix 2, EAN/UPC Appendix 5 Plessey, EAN8, 13, EANData Matrix, FIM, Full ASCII Ident, GS1 DataBar, HIBC, Interleave 2 of 5, JAN 8, 13, Lead Code of Code Deutsche Post AG, Limited, Micro PDF 417, MSI, PDF 417, PostNet, QR Code, RSS 14, RSS 14 Truncated, Stacked, Stacked Omnidirectional, UPC A, E, E0, UPS MaxiCode |
Supported Languages | Arabic Dutch, Bulgarian, Croatian, Czech, Danish, Dutch, English (US), Farsi, Finnish, French (France), German, Greek, Hungarian, Italian, Lithuanian, Macedonian, Norwegian, Polish, Portuguese (Portugal), Romanian, Russian, Serbian, Slovenian, Spanish (Mexico), Spanish (Spain), Swedish, Turkish |
Tape Width | 4 5/32" |
Voltage | 110/240V AC |