BRADY BBP37 Desktop Label Printer 5in/sec | AH9KLE 40AW43

BRADY BBP37 Desktop Label Printer 5in/sec

Item: AH9KLE Model: BBP37Cross Ref: 40AW43
In Stock

Get it by Tuesday, Jun 17

€5,339.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDesktop Label Printer
Color Printing CapabilityMulticolor
Display TypeColor Touch Screen
Label Formats SupportedContinuous And Die-Cut Labels
Max. Print Speed5 in./sec.
Max. Tape Width4"
Power RequiredAC Power
Resolution300 dpi
SeriesBBP37
Stand Alone Printing / Pc RequiredAny
Warranty5 yrs.
ApplicationCold-Temperature Labeling, Equipment ID, Facility Safety ID
Automatic Label SetupYes
Barcode CapableYes
Battery IncludedNo
Built-in Label Wizards (templates)Arc Flash, Circle Gauge, Custom Labels, General Templates, GHS/CLP, Gradient Scale, Pipe Marker, PreMade Labels, Right-to-Know, Tags, WHMIS
ColorBlack, Blue
Compatible Mfr Part NumberB30-
Continuous & Die-cut Materials SupportedContinuous Tapes, Die Cut Labels
Cutter TypeXY Cutter
DisplayColor Touch Screen
Features240 MB Memory, 664 Symbols, 95 Special Characters, Arc Flash, Auto Label Set Up, Auto Shut Off, GHS/CLP, Gradient Scale, Import Fonts And Graphics, Linear And 2D Barcode Symbologies, QuickLabel
For Use WithB30 Series Labels And Ribbons, Cold Temperature Tape, Compatible Materials: Indoor/Outdoor Grade Vinyl, Low Halide Polyester, Magnetic Supply, Photoluminescent Tape, Pre printed GHS/CLP Labels, Pre printed Sign Header Labels, Push Button And Raised Panel Labels, Reflective Tape, Repositionable Vinyl, Right to Know Chemical Labels, Tags, Toughtstrip Floor Marking Tape, ToughWash Washdown Resistant Labels
Included SoftwareBrady WorkStation Safety & Facility Identification Software Suite
IncludesBBP37, Cleaning Kit, USB Cable
Input MethodQWERTY Keyboard
Label Series CompatibilityB30-, B30C-, B30EP-
MaterialPolyester
Max. Label Width4"
Max. Labels/day600
Maximum Font Size250 pt
Maximum Label/tape Width4"
Maximum Liner Width4 21/64"
Maximum Print Speed5 in./sec.
Maximum Printed Label Length8.296 ft.
Maximum Printed Label Width4"
Minimum Font Size4 pt.
Minimum Label Length1/2"
Mode Of OperationPC Connected, Standalone
Overall Height11"
Overall Length14 1/4"
Overall Width19"
Power SourceAC Power
Print Preview FeatureYes
Print TypeThermal Transfer
Printer ConnectivityEthernet, USB
Printer SeriesBBP37 Series
Printer Weight36 lbs.
Printhead Resolution300 dpi
Printing Software CompatibilityBrady Workstation
Product TypeDesktop Printer
Ribbon Series CompatibilityB30 Series
Serialization SupportedYes
StandardsBIS, BSMI, CCC, CE, CULUS, EAC, KC, LOA, RCM MARK, ROHS, S MARK, SABS, UL NOM COC, UL-AR
Supported Barcode SymbologiesCode 128 (Auto), Code 39, Interleave 2 of 5, PDF 417, QR Code
Supported LanguagesEnglish (US), French (France), Portuguese (Portugal), Spanish (Spain)
Tape Length8.375 ft.
Tape Width4"
Voltage110/240V AC

Shipping Info:

Ship weight (kg) 20.295
Ship height (cm)44.2
Ship length (cm)59.44
Ship width (cm)50.29
Country of OriginMY

Product Variants

ProductModelMax. Label WidthPrinthead ResolutionMode Of OperationStarter Kit TypeColor Printing CapabilityMax. Print SpeedColorPrinter WeightPrice
BRADY BBP85 Label MakerTouch Screen | AB7JQN 23MG27 BBP85----Multicolor1 in./sec.Blue, Gray-€6,312.82
BRADY BBP31 Sign And Label Maker Ac Power | AF2RKR 6XGX4 BBP31----Single Color3 in./sec.Single Color Printing-€2,857.65
BRADY J2000-BWSSFID Desktop Label Printer Kit, Pc Connected, Full Color, Inkjet, 4 Inch | CP2BPL J2000-BWSSFID4"4800 dpi--Full Color4 in./sec.Black, Blue7 lbs.€2,995.30
BRADY J2000-BWSLAB Desktop Label Printer Kit, Pc Connected, Full Color, Inkjet, 4 Inch | CP2BPM J2000-BWSLAB4"4800 dpi--Full Color4 in./sec.Black, Blue7 lbs.€2,954.87
BRADY 149456 Desktop Label Printer Kit, Pc Connected, Single Color, Direct Thermal/Thermal-Transfer | CP2BPN 1494564.156"600 dpiPC Connected-Single Color5.9 in./sec.Blue, Gray14.6 lbs.€6,003.01
BRADY 149053 Desktop Label Printer Kit, Pc Connected, Single Color, Direct Thermal/Thermal-Transfer | CP2BPP 1490534.328"600 dpiPC Connected-Single Color5.9 in./sec.Blue, Gray22.1 lbs.€6,981.56
BRADY 149452 Desktop Label Printer Kit, Pc Connected, Single Color, Direct Thermal/Thermal-Transfer | CP2BPQ 1494524.156"300 dpiPC Connected-Single Color11.8 in./sec.Blue, Gray13.6 lbs.€3,593.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY BBP37 Desktop Label Printer 5in/sec
€5,339.62 /unit