Item | Desktop Label Printer |
Color | Single Color Printing |
Color Printing Capability | Single Color |
Display | Hi Res Touch Screen, Large |
Label Formats Supported | Continuous And Die-Cut Labels |
Max. Print Speed | 3 in./sec. |
Max. Tape Width | 4" |
Power Required | AC Power |
Stand Alone Printing / Pc Required | Any |
Warranty | 5 yrs. |
Application | Component And Equipment Labeling, Electrical, Facility Safety ID, General ID, Hazard Communication ID |
Automatic Label Setup | Yes |
Barcode Capable | Yes |
Battery Included | No |
Built-in Label Wizards (templates) | Arc Flash, Custom Labels, General Templates, GHS/CLP, Pipe Marker, PreMade Labels, Right-to-Know, Tags, WHMIS |
Compatible Mfr Part Number | B30- |
Continuous & Die-cut Materials Supported | Continuous Tapes, Die Cut Labels |
Cutter Type | Automatic |
Features | 13 Different Materials, 16 Different Colors, 8 Print Ribbon Colors, DELETE, Drag And Drop Technology, RTK And WHMIS Chemical Labels And Pipe Markers |
For Use With | MarkWare Software, Windows based driver for 3rd party software use |
Included Software | Brady WorkStation Safety & Facility Identification Software Suite |
Includes | BradyS3100-W with Wi-Fi (S3100-W), Documentation Holder, Network Card, Stylus, Cleaning Kit, USB Cable |
Input Method | QWERTY Keyboard, Touchscreen |
Label Series Compatibility | B30-, B30C-, B30EP- |
Material | Blank |
Max. Label Width | 4 1/4" |
Max. Labels/day | 600 |
Maximum Font Size | 250 pt |
Maximum Label/tape Width | 4 1/4" |
Maximum Liner Width | 4 21/64" |
Maximum Print Speed | 3 in./sec. |
Maximum Printed Label Length | 5 ft. |
Maximum Printed Label Width | 4" |
Minimum Font Size | 4 pt. |
Minimum Label Length | 1/2" |
Mode Of Operation | PC Connected, Standalone |
Overall Height | 9 1/2" |
Overall Length | 10 1/4" |
Overall Width | 12" |
Power Source | AC Power |
Print Preview Feature | Yes |
Print Type | Thermal Transfer |
Printer Connectivity | Ethernet, USB, Wi-Fi |
Printer Series | S3100 Series |
Printer Weight | 20 lbs. |
Printhead Resolution | 300 dpi |
Printing Software Compatibility | Brady Workstation |
Product Type | Desktop Printer |
Serialization Supported | Yes |
Standards | 2005/618/EC MCV, NFPA, ROHS 2002/95/EC |
Supported Barcode Symbologies | Code 128 (Auto), Code 39, EAN/JAN13, Interleave 2 of 5 UPCA, PDF 417, QR Code |
Supported Languages | Bulgarian, Chinese (Simplified), Chinese (Traditional), Croatian, Czech, Danish, Dutch, English (US), Estonian, Finnish, French (France), German, Hungarian, Italian, Korean, Norwegian, Polish, Portuguese (Portugal), Romanian, Russian, Slovak, Slovenian, Spanish (Spain), Swedish, Turkish |
Tape Length | 5 ft. |
Tape Width | 4 1/4" |
Voltage | 110/240V AC |