Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY BBP12-US Desktop Label Printer, Pc Connected, Single Color, Thermal-Transfer | CP2BPZ

BRADY BBP12-US Desktop Label Printer, Pc Connected, Single Color, Thermal-Transfer

Item: CP2BPZ Model: BBP12-USCross Ref: 56KG79
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,637.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDesktop Label Printer
ApplicationBarcode Labeling, Cable And Wire, General ID, Inventory And Inspection Labeling, Laboratory ID
Automatic Label SetupNo
Barcode CapableYes
Battery IncludedNo
ColorBlack, Blue, Gray
Color Printing CapabilitySingle Color
Continuous & Die-cut Materials SupportedContinuous Tapes, Die Cut Labels
Cutter TypeAutomatic
DisplayColor LCD
For Use WithLabelmark Software
Includes(1) BBP12, (1) Ribbon Paper Core, USB Cable
Label Core Size3"
Label Formats SupportedContinuous Tapes, Die Cut Labels
MaterialBlank
Max. Label Width4.609"
Max. Liner Width4.594"
Max. Print Speed4 in./sec.
Maximum Label/tape Width4.594"
Maximum Labels Per Day1000
Maximum Printed Label Length450"
Maximum Printed Label Width4.156"
Minimum Label Length0.391"
Minimum Liner Width0.797"
Mode Of OperationPC Connected
Operating SystemWindows 10, Windows 7, Windows 8
Overall Height7 1/2"
Overall Length10 1/4"
Overall Width8"
Power SourceAC Power
Print Preview FeatureNo
Print TypeThermal Transfer
Printer ConnectivityEthernet, RS232, USB
Printer Weight5.1 lbs.
Printhead Resolution300 dpi
Ribbon Core Size1/2"
Supported LanguagesBulgarian, Chinese, Czech, Danish, Dutch, English, Finnish, French, German, Greek, Hungarian, Italian, Japanese, Korean, Lithuanian, Norwegian, Polish, Portuguese, Russian, Slovak, Spanish, Swedish, Turkish
Tape Length360 ft.
Tape Width4 5/8"
Voltage110/240V AC
Label Series Compatibility2HX-, 3PS-, HX-, PS-, THT-
Max. Labels/day1000
Maximum Liner Width4 19/32"
Maximum Print Speed4 in./sec.
Printer SeriesBBP12 Series
Printing Software CompatibilityLabelMark Labeling Software
Product TypeDesktop Printer
StandardsCCC, CE, CULUS, EAC, FCC, RCM MARK, ROHS, TUV/SAFETY, WEEE
Supported Barcode SymbologiesAztec, Codabar, Code 11, Code 128 Subsets A, B, C, Code 128UCC, Code 39, Code 49, Code 93, EAN8, 13, 128, GS1 DataBar, Interleave 2 of 5, MaxiCode, Micro PDF 417, MSI, PDF 417, Planetcode, Plessey, PostNet, QR Code, Telepen, UPC A, E
Warranty5 yrs.

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)19.05
Ship length (cm)26.04
Ship width (cm)20.32
Country of OriginCN

Product Variants

ProductModelMax. Label WidthPrinthead ResolutionMode Of OperationStarter Kit TypeColor Printing CapabilityMax. Print SpeedColorPrinter WeightPrice
BRADY BBP85 Label MakerTouch Screen | AB7JQN 23MG27 BBP85----Multicolor1 in./sec.Blue, Gray-€6,312.82
BRADY BBP31 Sign And Label Maker Ac Power | AF2RKR 6XGX4 BBP31----Single Color3 in./sec.Single Color Printing-€2,857.65
BRADY BBP37 Desktop Label Printer 5in/sec | AH9KLE 40AW43 BBP37----Multicolor5 in./sec.--€5,042.97
BRADY J2000-BWSSFID Desktop Label Printer Kit, Pc Connected, Full Color, Inkjet, 4 Inch | CP2BPL J2000-BWSSFID4"4800 dpi--Full Color4 in./sec.Black, Blue7 lbs.€2,995.30
BRADY J2000-BWSLAB Desktop Label Printer Kit, Pc Connected, Full Color, Inkjet, 4 Inch | CP2BPM J2000-BWSLAB4"4800 dpi--Full Color4 in./sec.Black, Blue7 lbs.€2,954.87
BRADY 149456 Desktop Label Printer Kit, Pc Connected, Single Color, Direct Thermal/Thermal-Transfer | CP2BPN 1494564.156"600 dpiPC Connected-Single Color5.9 in./sec.Blue, Gray14.6 lbs.€6,003.01
BRADY 149053 Desktop Label Printer Kit, Pc Connected, Single Color, Direct Thermal/Thermal-Transfer | CP2BPP 1490534.328"600 dpiPC Connected-Single Color5.9 in./sec.Blue, Gray22.1 lbs.€6,981.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY BBP12-US Desktop Label Printer, Pc Connected, Single Color, Thermal-Transfer
€1,637.66 /unit