Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY B33D-375-2-342 Precut Label Roll, 3/8 x 2 Inch Size, Polyolefin, White, 4 Awg To 12 Awg Wire Gauge | CP6DKC

BRADY B33D-375-2-342 Precut Label Roll, 3/8 x 2 Inch Size, Polyolefin, White, 4 Awg To 12 Awg Wire Gauge

Item: CP6DKC Model: B33D-375-2-342Cross Ref: 45KK58
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,154.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoll
AdhesiveNon Adhesive
Adhesive MaterialNot Applicable
ApplicationElectrical Labeling, Wire And Cable Labeling
ColorWhite
Double-sided PrintableYes
FinishMatte
For Print MethodThermal Transfer
For Use With Grainger Item Number6XGZ2
For Use With Mfr. Model NumberB30-R4300
Indoor/outdoorOutdoor
Label Attachment StyleHeat Shrink Sleeve
Label FinishMatte
Label Height2"
Label MaterialPolyolefin
Label Media FormatPrecut Roll
Label Width3/8"
Labels Per Roll1 , 500
Labels Per Row1
LegendBlank
Material PropertiesHeat Shrinkable
Max. Service Temp.275°F
Max. Wire Gauge4 AWG
Maximum Wire Dia.4/25"
Media FormatPre Cut Roll
Metal DetectableNo
Minimum Wire Dia.0.06"
Minimum Wire Gauge12 AWG
Recommended RibbonB30-R4300
Resistance PropertiesChemical Resistant, Cold Resistant, Corrosion Resistant, Fade Resistant, Flame Resistant, Humidity Resistant, UV Resistant, Weather Resistant
Service Temp. Range-67°F to +275°F
Compatible Grainger Part Number6XGZ2
Compatible Mfr Part NumberB30-R4300
Indoor/outdoor UsageOutdoor
Legend (remove)Blank
Material SeriesSeries B-342
Maximum Service Temperature275°F
Maximum Wire Diameter4/25"
Maximum Wire Gauge4 AWG
Maximum Wire Size (remove)0.32"
Minimum Service Temperature-67°F
Minimum Wire Diameter0.06"
Minimum Wire Size (remove)1/8"
Preprinted Symbol (remove)No
Printer Series CompatibilityBBP33, i3300
Product TypeWire Marking Sleeve
Service Temperature Range-67°F to 275°F
Shrink Ratio3:1
StandardsASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AMS-DTL-23053/5 C (CLASS 1), SAE-AS-81531, UL RECOGNIZED, UL RECOGNIZED TO UL224

Shipping Info:

Ship weight (kg) 1.296
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelAdhesiveFor Print MethodLabel WidthService Temp. RangeMax. Service Temp.ColorMedia FormatAdhesive MaterialPrice
BRADY PTLFT-01-425 Precut Label Roll, T-Style, 1 3/16 x 25/32 Inch Size, Polypropylene, White | CP4LKQ PTLFT-01-425AdhesiveThermal Transfer1.188"-94°F to +176°F176°F--Acrylic€50.34
BRADY PTLFP-01-425 Precut Label Roll, P-Style, 1 13/16 x 25/32 Inch Size, Polypropylene, White | CP4LKT PTLFP-01-425---------
RFQ
BRADY B33-1500-2-7642 Precut Label Roll, 1 1/2 Inch X 2 Inch, Self-Extinguishing Polyolefin, White | CP6CKW B33-1500-2-7642Non AdhesiveThermal Transfer1 1/2"-40°F to +248°F248°FWhitePre Cut Roll-€219.41
BRADY B33-1000-2-7642 Precut Label Roll, 1 Inch X 2 Inch, Self-Extinguishing Polyolefin, White | CP6CLE B33-1000-2-7642Non AdhesiveThermal Transfer1"-40°F to +248°F248°FWhitePre Cut Roll-€615.66
BRADY HX-1000-2-BK-2 Precut Label Roll, 1 x 1 Inch Size, Self-Extinguishing Polyolefin, Black | CP6CLF HX-1000-2-BK-2Non AdhesiveThermal Transfer1"-40°F to +248°F248°FBlackPre Cut RollNot Applicable€765.52
BRADY HX-1000-2-BK-4 Precut Label Roll, 1 x 1/2 Inch Size, Self-Extinguishing Polyolefin, Black | CP6CLH HX-1000-2-BK-4Non AdhesiveThermal Transfer1"-40°F to +248°F248°FBlackPre Cut RollNot Applicable€812.09
BRADY B33D-1000-2-342 Precut Label Roll, 1 x 2 Inch Size, Polyolefin, White, 2 Awg Wire Gauge | CP6CLL B33D-1000-2-342Non AdhesiveThermal Transfer1"-67°F to +275°F275°FWhitePre Cut RollNot Applicable€944.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY B33D-375-2-342 Precut Label Roll, 3/8 x 2 Inch Size, Polyolefin, White, 4 Awg To 12 Awg Wire Gauge
€1,154.90 /unit