Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY B33D-1500-2-344 Wire Marking Sleeves 2 Inch Width x 2.433 Inch Height | AH3CGJ 31DJ29

BRADY B33D-1500-2-344 Wire Marking Sleeves 2 Inch Width x 2.433 Inch Height

Item: AH3CGJ Model: B33D-1500-2-344Cross Ref: 31DJ29
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€778.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Marking Sleeves
Adhesive MaterialNot Applicable
ColorWhite
Double-sided PrintableYes
Height2.437"
Label Attachment StyleHeat Shrink Sleeve
Label MaterialPolyolefin
Label Media FormatPrecut Roll
Labels Per Roll1 , 150
Max. Wire Size1.406"
Min. Wire Size1/2"
Temp. Range-67°F to +275°F
Width2"
AdhesiveNon-Adhesive
ApplicationWire And Cable Labeling
Compatible Grainger Part Number35RZ95
Compatible Mfr Part NumberB30-R6600
For Print MethodThermal Transfer
Label Height2"
Label Width1 1/2"
Labels Per Row1
Legend (remove)Blank
Material PropertiesHeat-Shrinkable
Material SeriesSeries B-344
Maximum Service Temperature267°F
Maximum Wire Diameter0.15"
Maximum Wire Gauge10 AWG
Maximum Wire Size (remove)1.40625"
Media FormatPrecut Roll
Minimum Service Temperature-67°F
Minimum Wire Diameter0.06"
Minimum Wire Gauge20 AWG
Minimum Wire Size (remove)1/2"
Preprinted Symbol (remove)No
Printer Series CompatibilityBBP33, i3300
Product TypeWire Marking Sleeve
Recommended RibbonB30-R6600
Resistance PropertiesChemical Resistant, Flame Resistant
Service Temperature Range-67°F to 267°F
Shrink Ratio3:1
StandardsMETHOD 215K, MIL-STD-202G, SAE-AMS-DTL-23053/6 (CLASS 1), SAE-AS-81531

Shipping Info:

Ship weight (kg) 1.3455
Ship height (cm)28.07
Ship length (cm)13.34
Ship width (cm)27.56
Country of OriginMX

Product Variants

ProductModelColorHeightTemp. RangeMin. Wire SizeMax. Wire SizeMax. Lines Of PrintPrice
BRADY HX-094-2-WT Wire Marking Sleeves White 2 Inch Width | AG9VKE 22MZ10 HX-094-2-WTWhite0.203"-40°F to +248°F0.047"2/25"-€2,032.13
BRADY HX-094-2-YL Wire Marking Sleeves Yellow 2 Inch Width | AG9VKF 22MZ11 HX-094-2-YLYellow0.203"-40°F to +248°F0.047"2/25"-€1,991.94
BRADY HX-125-2-WT Wire Marking Sleeves White 2 Inch Width | AG9VKG 22MZ12 HX-125-2-WTWhite1/4"-40°F to +248°F0.062"0.11"-€1,954.07
BRADY HX-125-2-YL Wire Marking Sleeves Yellow 2 Inch Width | AG9VKH 22MZ13 HX-125-2-YLYellow1/4"-40°F to +248°F0.062"0.11"-€2,180.49
BRADY HX-187-2-WT Wire Marking Sleeves White 2 Inch Width | AG9VKJ 22MZ14 HX-187-2-WTWhite0.328"-40°F to +248°F0.094"0.151"-€2,381.38
BRADY HX-187-2-YL Wire Marking Sleeves Yellow 2 Inch Width | AG9VKK 22MZ15 HX-187-2-YLYellow0.328"-40°F to +248°F0.094"0.151"-€2,702.96
BRADY HX-250-2-WT Wire Marking Sleeves White 2 Inch Width | AG9VKL 22MZ16 HX-250-2-WTWhite0.438"-40°F to +248°F1/8"0.215"-€1,374.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY B33D-1500-2-344 Wire Marking Sleeves 2 Inch Width x 2.433 Inch Height
€778.62 /unit