Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY B33C-750-414 Continuous Label Roll Cartridge, 3/4 Inch X 50 Ft, Polyester, White | CP2BLL

BRADY B33C-750-414 Continuous Label Roll Cartridge, 3/4 Inch X 50 Ft, Polyester, White

Item: CP2BLL Model: B33C-750-414Cross Ref: 60YR63
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€185.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCartridge
AdhesiveNon Adhesive
Adhesive PropertiesNon-Adhesive
Adhesive TypeRemovable And Repositionable
ApplicationWire And Cable Labeling
For Print MethodThermal Transfer
For Use With Mfr. Model NumberB30-R10000
Indoor/outdoorIndoor
Label Attachment StyleHook And Loop
Label ColorWhite
Label FinishMatte
Label MaterialPolyester
Label Media FormatContinuous Roll Cartridge
Recommended RibbonB30-R10000
Roll Length50 ft.
Roll Width3/4"
Compatible Mfr Part NumberB30-R10000
Indoor/outdoor UsageIndoor
Printer Series CompatibilityBBP33, i3300
StandardsROHS COMPLIANT TO 2011/65/EU AND 2015/863

Shipping Info:

Ship weight (kg) 0.4275
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelAdhesiveLabel WidthLabel TypeColorIndoor/outdoorService Temp. RangeLabels Per RowMedia FormatPrice
BRADY M-119-461 Cartridge Label 3-3/4 Inch Width 1-1/2 Inch Length | AA4PQT 12X340 M-119-461---Black, White----€81.96
BRADY M-123-461 Cartridge Label 1-1/8 Inch Width 3/8 Inch Length | AA4PQV 12X342 M-123-461---Black, White----€106.31
BRADY M-129-461 Cartridge Label 2-1/4 Inch Width 1-1/2 Inch Length | AA4PQW 12X343 M-129-461---Black, White----€116.57
BRADY M-118-492 Cartridge Label 3/8 Inch Width Polyester | AA4PQZ 12X346 M-118-492---Black, White----€127.44
BRADY M-82-499-OR-BK Cartridge Label 3/4 Inch Width Nylon | AA4PRU 12X367 M-82-499-OR-BK---Black, Orange----€84.65
BRADY M-112-490 Cartridge Label 1-3/4 Inch Width 3/8 Inch Length | AA4PTA 12X374 M-112-490---Black, White----€121.37
BRADY M-124-490 Cartridge Label 1-13/20 Inch Width 1/2 Inch Length | AA4PUA 12X417 M-124-490---Black, White----€110.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY B33C-750-414 Continuous Label Roll Cartridge, 3/4 Inch X 50 Ft, Polyester, White
€185.62 /unit