Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY B33C-2000-8591-SL Label, 2 Inch Size x 100 ft, Polyester, Silver, Outdoor | CP2DBJ

BRADY B33C-2000-8591-SL Label, 2 Inch Size x 100 ft, Polyester, Silver, Outdoor

Item: CP2DBJ Model: B33C-2000-8591-SLCross Ref: 792W59
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€262.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLabel
AdhesiveAdhesive
Adhesive MaterialAcrylic
Adhesive PropertiesPermanent Adhesive
ApplicationBarcode Labeling, Component And Equipment Labeling, Data And Telecommunications Labeling, Facility Identification, Inventory And Inspection Labeling
For Print MethodThermal Transfer
For Use With Grainger Item Number54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6
For Use With Mfr. Model Number149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711
Indoor/outdoorOutdoor
Label ColorSilver
Label FinishGloss
Label MaterialPolyester
Label Media FormatContinuous
Label Thickness0.004"
Label Width2"
Max. Service Temp.356°F
Preprinted TextNo Legend
Recommended RibbonB30-R6600
Resistance PropertiesAbrasion Resistant, Chemical Resistant, Corrosion Resistant, Fade Resistant, Humidity Resistant, Low Temperature Resistant, UV Resistant, Weather Resistant
Roll Length100 ft.
Roll Size2" x 100 ft.
Service Temp. Range-94°F to +356°F
Compatible Grainger Part Number54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6
Compatible Mfr Part Number149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711
Indoor/outdoor UsageOutdoor
Material SeriesSeries B-8591
Maximum Service Temperature356°F
Minimum Service Temperature-94°F
Printer Series CompatibilityBBP33, i3300, i5300
Product TypePolyester Label
Service Temperature Range-94°F to 356°F
Standards2015/863, ROHS COMPLIANT TO 2011/65/EU

Shipping Info:

Ship weight (kg) 0.765
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelLabel WidthAdhesiveFor Print MethodLabel TypeService Temp. RangeIndoor/outdoorLabel ColorLabel ThicknessPrice
BRADY BM71C-1000-582 Continuous Label Roll Inch Box, 1 Inch X 75 Ft, Glow Inch The Dark Polyester, Green | CP2AXP BM71C-1000-582---------
RFQ
BRADY BM71C-1000-584-OR Continuous Label Roll Inch Box, 1 Inch X 75 Ft, Reflective Vinyl, Orange, Outdoor | CP2AXT BM71C-1000-584-OR1"AdhesiveThermal Transfer--40°F to +158°FOutdoorOrange0.005"€293.58
BRADY BM71C-2000-855-WT Continuous Label Roll Inch Box, 2 Inch X 75 Ft, Polyester, White, Indoor/Outdoor | CP2AXV BM71C-2000-855-WT---------
RFQ
BRADY MC-1500-584 Continuous Label Roll Cartridge, 1 1/2 Inch X 20 Ft, Reflective Halogen Free Plastic | CP2BAL MC-1500-584---------
RFQ
BRADY MC-1500-595-OR-BK Continuous Label Roll Cartridge, 1 1/2 Inch X 25 Ft, Halogen Free Vinyl, Black On Orange | CP2BAN MC-1500-595-OR-BK---------
RFQ
BRADY MC-1500-595-YL-BK Continuous Label Roll Cartridge, 1 1/2 Inch X 25 Ft, Halogen Free Vinyl, Black On Yellow | CP2BAQ MC-1500-595-YL-BK---------
RFQ
BRADY MC-1500-595-WT-RD Continuous Label Roll Cartridge, 1 1/2 Inch X 25 Ft, Vinyl, Red On White, Outdoor | CP2BAT MC-1500-595-WT-RD---------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY B33C-2000-8591-SL Label, 2 Inch Size x 100 ft, Polyester, Silver, Outdoor
€262.34 /unit