Item | Label |
Adhesive | Adhesive |
Adhesive Material | Acrylic |
Adhesive Properties | Permanent Adhesive |
Adhesive Type | Permanent |
Application | Cable And Wire, Data And Communications, Electrical |
Color | Translucent |
Finish | Matte |
For Print Method | Thermal Transfer |
For Use With Grainger Item Number | 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6 |
For Use With Mfr. Model Number | 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711 |
Indoor/outdoor | Outdoor |
Label Attachment Style | Wrap Around |
Label Color | Translucent |
Label Finish | Matte |
Label Height | 3/4" |
Label Material | Vinyl |
Label Media Format | Precut Roll |
Label Width | 1/2" |
Labels Per Row | 4 |
Max. Service Temp. | 158°F |
Max. Wire Gauge | 12 AWG |
Maximum Wire Dia. | 3/25" |
Minimum Wire Dia. | 0.1" |
Minimum Wire Gauge | 16 AWG |
No. Of Labels | 4 |
Number Of Labels Included | 2500 |
Preprinted Text | No Legend |
Printable Portion Height | 3/8" |
Printable Portion Width | 1/2" |
Recommended Ribbon | B30-R4300 |
Resistance Properties | Chemical Resistant, Humidity Resistant, Oil Resistant, Water Resistant, Weather Resistant |
Ribbon Color | Black |
Roll Width | 1/2" |
Service Temp. Range | -40°F to +158°F |
Shape | Rectangle |
Compatible Grainger Part Number | 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6 |
Compatible Mfr Part Number | 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711 |
Indoor/outdoor Usage | Outdoor |
Material Series | Series B-417 |
Maximum Service Temperature | 158°F |
Maximum Wire Diameter | 0.12" |
Maximum Wire Gauge | 12 AWG |
Minimum Service Temperature | -40°F |
Minimum Wire Diameter | 0.1" |
Printer Series Compatibility | BBP33, i3300, i5300 |
Product Type | Thermal Transfer Label |
Service Temperature Range | -40°F to 158°F |
Standards | ROHS COMPLIANT, UL RECOGNIZED |