Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY B33-43-717 Precut Label Roll, 1/4 Inch X 1 1/4 Inch, Polyamide, White, 5000 Labels Per Roll | CP2JZC

BRADY B33-43-717 Precut Label Roll, 1/4 Inch X 1 1/4 Inch, Polyamide, White, 5000 Labels Per Roll

Item: CP2JZC Model: B33-43-717Cross Ref: 20TA58
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemRoll
AdhesiveAdhesive
Adhesive MaterialAcrylic
Adhesive PropertiesPermanent Adhesive
Adhesive StrengthPermanent
ApplicationCircuit Board And Electrical Component Labeling
Background ColorWhite
For Print MethodThermal Transfer
For Use With Grainger Item Number6XGZ4
For Use With Mfr. Model NumberB30-R6000
Inkjet PrintableNo
Label ColorWhite
Label FinishGloss
Label Height1/4"
Label MaterialPolyamide
Label Media FormatPrecut Roll
Label ShapeRectangle
Label Thickness0.004"
Label Width1 1/4"
Labels Per Roll5000
Labels Per Row1
MaterialPolyamide
Max. Service Temp.572°F
Recommended RibbonB30-R6000
Resistance PropertiesChemical Resistant, Fluid Resistant, High Temperature Resistant , Chemical-Resistant, Fluid-Resistant, High Temperature-Resistant
Secondary Label IncludedNo
Service Temp. Range-94°F to +572°F
Compatible Grainger Part Number6XGZ4
Compatible Mfr Part NumberB30-R6000
Material SeriesSeries B-717
Maximum Service Temperature572°F
Minimum Service Temperature-94°F
Printer Series CompatibilityBBP33, i3300
Product TypeLabels
Service Temperature Range-94°F to 572°F
StandardsMIL-STD-202G, UL RECOGNIZED

Shipping Info:

Ship weight (kg) 0.6052
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelLabel WidthService Temp. RangeLabel MaterialLabel ColorLabel FinishMax. Service Temp.Labels Per RowLabel HeightPkg. Qty.Price
BRADY M7-32-423 Label, 1 1/2 Inch Size x 1 1/2 Inch, 1 1/2 Inch, Polyester, White, 250 Labels per Roll | CP2BXB M7-32-4231 1/2"-94°F to +230°FPolyesterWhiteGloss230°F11 1/2"1€128.92
BRADY M7-26-428 Label, 1 1/4 Inch Size x 2 3/4 Inch, 2 3/4 Inch, Polyester, Light Gray | CP2CBD M7-26-4282 3/4"-40°F to +248°FPolyesterLight GrayMatte248°F11 1/4"1€127.43
BRADY M7-26-423 Label, 1 1/4 Inch Size x 2 3/4 Inch, 2 3/4 Inch, Polyester, White, 100 Labels per Roll | CP2CBF M7-26-4232 3/4"-94°F to +230°FPolyesterWhiteGloss230°F11 1/4"1€94.68
BRADY M7-37-423 Label, 1 29/32 Inch Size x 3 Inch, 3 Inch, Polyester, White, 100 Labels per Roll | CP2CCE M7-37-4233"-94°F to +230°FPolyesterWhiteGloss230°F11.906"1€93.38
BRADY M7-38-428 Label, 1 29/32 Inch Size x 4 Inch, 4 Inch, Polyester, Light Gray, 100 Labels per Roll | CP2CCL M7-38-4284"-40°F to +248°FPolyesterLight GrayMatte248°F11.906"1€142.78
BRADY M7-38-423 Label, 1 29/32 Inch Size x 4 Inch, 4 Inch, Polyester, White, 100 Labels per Roll | CP2CCP M7-38-4234"-94°F to +230°FPolyesterWhiteGloss230°F11.906"1€115.27
BRADY M7-31-423 Label, 1 Inch Size x 1 1/2 Inch, 1 1/2 Inch, Polyester, White, 250 Labels per Roll | CP2CEL M7-31-4231 1/2"-94°F to +230°FPolyesterWhiteGloss230°F11"1€97.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY B33-43-717 Precut Label Roll, 1/4 Inch X 1 1/4 Inch, Polyamide, White, 5000 Labels Per Roll